SONY Non-Contact Ic Card Reader / Writer

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)Approximately 33 (excluding USB cable and holder)
Included AccessoriesInstruction manual, easy setup guide, holder, USB cable
InterfaceUSB Type-B micro
Voltage Rating (V)DC5 (supplied from USB)
Applicable MediaIC card (compatible with My Number card)
Communication Distance(Against card / device) Approximately 20 mm (distance from the exterior surface of the device)
Communication Speed(For cards / devices) FeliCa: 212 kbps, 424 kbps, Type A / B: 106 kbps, 212 kbps, 424 kbps, 848 kbps, ISO / IEC 15693: 26 kbps
Current Consumption (mA)Up to 200 in operation
Frequency (MHz)Carrier frequency (against card device): 13.56 (± 50ppm)
Operating Temperature/Humidity RangeTemperature / 5 ℃-35 ℃, Humidity / 10%-90% (No condensation or freezing)
Outer dimensions, Width W x Height H x Depth D (mm)Maximum approx. 59.5 x 10.5 x 95
SNI LicenseYes
Storage Temperature / Humidity RangeTemperature / -20 ℃-+ 60 ℃, Humidity / 10%-80% (No condensation or freezing)
USB cable length (cm)About 70
USB typeUSB Type-B micro - USB Type-A (PC connection)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pasori that can be used for a wide range of purposes, from e-Tax to transportation IC card history and balance confirmation.
An IC card reader / writer that can be used on Windows and macOS PCs.
Pasori is an IC card reader / writer compatible with My Number Card. It can be used for public personal identification services such as e-Tax.
You can check the usage history, balance, etc. of various transportation IC cards (stored fair cards) with SF Card Viewer Web version / SF Card Viewer 2.
The RC-S300 is equipped with an LED that lights up or blinks to notify you of the connection of a personal computer and the communication status between the IC card and the reader / writer.
The three functions of "fixing the IC card", "suppressing the influence of the metal desk on communication", and "bunching cables for neat storage" are realized with one attached holder.
The driver will be installed automatically by connecting a reader / writer to a computer connected to the Internet. Then, follow the included setup guide to install the basic software (NFC port software). * Limited to use on Windows.
Warning
* Communication distance varies depending on the usage environment and card. It is a value in an ideal environment where there is no influence from surrounding radio waves or metals at room temperature.
* Regarding public personal identification services such as e-Tax, this product can only be used in a personal computer environment.
* PCs with overseas OS are not applicable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait