FK System Barcode Scanner 1D High-Performance USB (Tembakan Harga)
#Grup produk P110388436
Spesifikasi
| Color | White |
|---|---|
| Length (mm) | 151 |
| Width (mm) | 75 |
| Height (mm) | 56 |
| Cable Length (m) | About 1.5 |
| Cable Type | Straight |
| EMC Standard to Conform | CE,~FCC |
| Effective Reading Width (mm) | 68 (when touched) to 110 |
| Interface | USB (USB A type) |
| Light Source (nm) | Red LED - 635 |
| Operating Temperature Range (°C) | 0~50 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Reading Depth (mm) | Depends on barcode environment |
| Reading Speed per Scan (s) | 200 |
| Resolution (mm) | 0.050(2mil) @Code39, 0.075(3mil) @Code128 |
| Sensor | CCD |
| Shock Resistance | Normal fall from 1.8m to concrete surface, normal operation |
| Storage Temperature Range (°C) | -20~60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A thin and lightweight high-performance barcode reader. The reading ability has improved!
Not only can it be touch-type, but it can also be read at some distance from the barcode.
You can read all standard barcodes.
In addition, since it has a vibration function, you can check the reading by vibration even with the reading buzzer sound turned off, so you can use it in the office or at the customer's office without worrying about the surroundings.
High reading performance supports reading of difficult-to-read barcodes such as low contrast, partial defects, dirt - , etc. Compatible with portable LCD reading With high resolution of impact resistance from about 1.8 m to concrete surface drop, narrow bar 0.050 mm (2 mil) Readable up to
High speed scan of 200 scans/sec
Comfortable operation with vibration function even in an environment where it is difficult to hear the buzzer sound due to high external light resistance that can be read even at 20,000 (under sunlight)
Thin and lightweight for GS1 Databar
Not only can it be touch-type, but it can also be read at some distance from the barcode.
You can read all standard barcodes.
In addition, since it has a vibration function, you can check the reading by vibration even with the reading buzzer sound turned off, so you can use it in the office or at the customer's office without worrying about the surroundings.
High reading performance supports reading of difficult-to-read barcodes such as low contrast, partial defects, dirt - , etc. Compatible with portable LCD reading With high resolution of impact resistance from about 1.8 m to concrete surface drop, narrow bar 0.050 mm (2 mil) Readable up to
High speed scan of 200 scans/sec
Comfortable operation with vibration function even in an environment where it is difficult to hear the buzzer sound due to high external light resistance that can be read even at 20,000 (under sunlight)
Thin and lightweight for GS1 Databar
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c4P110388436-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
