Beli resistivity meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JENCO Conductivity/Resistivity/Temperature Meter
    Mulai

    Rp3.099.900

    JENCO Conductivity/Resistivity/Temperature Meter
    Deskripsi:
    EC331 VisionPlus Resistivity/Conductivity Meter by JencoJenco EC331 is an easy to use, IP67 rated conductivity tester with resistivity and temperature readout. Key features include dual display of conductivity or resistivity with temperature, selectable or auto ranging, replaceable conductivity cell and IP67 rated body.This tester is RoHS compliant.Simultaneous display of conductivity and temperature, or resistivity and temperatureConvenient 1 point calibrationAutomatic temperature compensationSelectable or auto ranging of conductivity and resistivity readingsReplaceable stainless steel conductivity cell ensures extended usefulness4 selectable units of measure (uS/cm, M?, 蚓, 蚌)Battery life of over 100 hoursData hold
    atribut:
    • Display: LCD
    • Calibration: 1 Point (147 uS at 0-199.9 uS/cm Range; 12.90mS at 0-19.99mS/cm Range)
    • Accuracy: (Conductivity: ± 1% FS), (Resistivity: ± 1% FS), (Temp °C: ± 0.5 °C), (Temp °F: ± 1 °F)
    • Resolution: (Conductivity: 0.1 uS), (Resistivity: 0.1 MΩ), (Temp °C: 0.5 °C), (Temp °F: 1 °F)
    • Temperature Compensation (°C): Automatic From 0.0 to 60.0
    • Case: IP-67 Dust-Proof and Water-Proof up to 1 Meter
    • Auto Power OFF: After 10 Minutes of Inactivity
    • Battery Life (hour): >100
    • Dimension (WxDxH) (cm): 19.3x4.4x2.5
    • Power: LR44 x 4 Batteries
    • Range: (Conductivity: 0.1 to 199.9 uS), (Resistivity: 1.0 to 20.0 MΩ), (Temp °C: 0.0 to 99.5 °C), (Temp °F: 32 to 212 °F)
    • Reference Temperature (°C): 25
    • Temperature Coefficient (%/°C): 1.91
    • Temperature Sensor (°C): Thermistor, 10k ohms, at 25
    • Temperature Unit: °C and °F
  2. Hanna Instruments EC and Resistivity Portable Meter
    Mulai

    Rp4.999.900

    Hanna Instruments EC and Resistivity Portable Meter
    Deskripsi:
    The HI87314 is a durable, portable EC and resistivity meter designed for use in applications such as manufacturing and quality control. It is supplied with a four-ring conductivity probe to allow for four ranges of EC measurement and one range of resistivity measurement The temperature compensation coefficient (Beta) is adjustable from 0 to 2.5%/°C for conductivity and from 2 to 7%/°C for resistivity. All readings are automatically adjusted for temperature, assuring users of consistent and accurate measurements.
    atribut:
    • Battery Type/Life: 9V / approximately 100 hours of continuous use
    • Dimensions (mm): 145x80x36 (5.7x3.1x1.4\")
    • EC Accuracy: +/-1% FS (excluding probe error)
    • EC Calibration: manual, one point
    • EC Range (μS/cm): 0.0 to 199.9; 0 to 1999; 0.00 to 19.99; 0.0 to 199.9
    • EC Resolution (μS/cm): 0.1; 1; 0.01; 0.1
    • EC/TDS Probe: HI76302W conductivity probe with internal temperature sensor, DIN connector and 1 m (3.3') cable (included)
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 with Beta selectable from 0 to 2.5%/ for EC and from 2 to 7%/ for resistivity
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Ordering Information: HI87314 is supplied with HI76302W conductivity probe, HI3316D resistivity probe, HI70030 calibration solution sachet, calibration screwdriver, battery, instructions and hard carrying case.
  3. Hanna Instruments Waterproof Portable EC/TDS/Resistivity/Salinity Meter
    Mulai

    Rp27.999.900

    Hanna Instruments Waterproof Portable EC/TDS/Resistivity/Salinity Meter
    Deskripsi:
    The HI98192 is a rugged, portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. This professional, waterproof meter complies with IP67 standards. The HI98192 is supplied complete with all accessories to perform an EC/TDS/ Resistivity/Salinity measurement packaged into a durable carrying case.
    atribut:
    • Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
    • Connectivity: Opto-isolated USB with optional HI 92000 software and micro USB cable
    • Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
    • EC Resolution (μS/cm): 0.001; 0.01; 0.1; 0.001; 0.01; 0.1
    • EC to TDS Conversion Factor: 0.40 to 1
    • EC/TDS Multi-range Measurement Modes: autorange, autoend, lock and fixed range
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
    • Logging Memory: up to 10
    • Reference Temperature (°C): 15, 20 and 25
    • Salinity (PSU) Accuracy: +/-1% of reading
    • Salinity (PSU) Range: 0.00 to 42.00 (PSU)
    • Salinity (PSU) Resolution: 0.01 PSU
    • Salinity Accuracy (ppt): +/-1% of reading
    • Salinity Range: 0.00 to 80.00 (ppt)
  4. Lutron Pure Water Meter
    Mulai

    Rp6.499.900

    Lutron Pure Water Meter
    Deskripsi:
    One meter for multi purpose operation : Conductivity TDS (Total dissolved solids), Salt , Hardness , Resistivity measurement Conductivity : 20 uS/ 200 uS/2 mS/20 mS/200 mS Salt : 0 to 12 % salt ( % weight ) Hardness : 0 to 100,000 ppm Resistivity : 5 ohm-cm to 99.99 M ohm-cm Conductivity measurement can select Temp. Coefficient of measurement solution Separate probe, easy for operation of different measurement environment
    atribut:
    • LCD Size (mm): 52x38, with green backlight (ON/OFF)
    • Measurement Function: Conductivity (US, mS), TDS (Total Dissolved Solids, PPM), Salt (% Weight), Temperature (°C, °F), Hardness, Resistance
    • Temperature Compensation: Automatic from 0 to 60 °C (32 – 140 °F), with variable temperature compensation factor between 0 to 5.0% per C.
    • Memory Card (GB): 1 to 16 (SD Card)
    • Data Output: RS 232/USB PC computer interface.
    • Dimensions (mm): 177x68x45
    • Display Sampling (s): Approx. 1
    • Operating Humidity (%RH): Less than 85
    • Operating Temperature (°C): 0 to 50 (Meter), 0 to 60 (Probe)
    • Power Supply: Alkaline or heavy-duty batteries DC 1.5 V ( UM3, AA ) x 6 PCs, or equivalent. Input DC 9V adapter.
  5. Hanna Instruments Professional Resistivity Meter
    Mulai

    Rp56.999.900

    Hanna Instruments Professional Resistivity Meter
    Deskripsi:
    HI-98197 Professional Waterproof Meter for Ultrapure WaterThis meter offers a quick connect four-ring probe and allows the user to adjust the nominal cell constant, HI-98197 is also ready to perform all three stages of USP method required for EC measurement of water for injection.Key features:Conductivity and resistivity - high resolution of 0.001µS/cm for conductivity and 0.1 MΩcm for resistivityCalibration - Perform up to a five point calibration for enhanced accuracyTemperature Compensation - Automatic Temperature Compensation & configurable temperature coefficient range from 0.00 to 10.00%/°CApproximately 100 hour battery life - powered by (4) 1.5V AA BatteriesFour-ring platinum probe - this probe can cover low EC samples to 1000 mS/cm (actual EC) - HI-763123Waterproof - IP67 rated waterproof, rugged enclosureClear display - Graphic LCD display with multi-function virtual keysAutohold - automatically holds the first stable reading on the displayEnhanced calibration - An "out of calibration range" warning blinks if the measurement range is not covered by the current calibrationCalibration timeout - Alerts when calibration is due at a specified intervalConnectivity - PC connectivity via opto-isolated micro-USB with HI-92000 softwareData logging - The HI-98197 allows storage of up to 400 log-on demand samples or 1000 lot logging samples that can be later transferred to a PC with the supplied USB cable and softwareGLP - GLP data provides information from previous calibration to ensure good laboratory practices are metIntuitive keypad - Most of the available options such as GLP information, help, range, calibration, and backlight have a dedicated buttonHI-605453 Stainless steel flow cell for ultrapure waterSupplied complete with sensor, flow cell, tubing, calibration solution, beakers, PC software and connection cable, instruction manual, quick start guide and batteries in the HI-720197 rugged, custom carrying case.Designed for water professionalsHigh purity water used in power generation, semi-conductor manufacturing, and other industries can be difficult to measure due to the ability of carbon dioxide (CO2) to diffuse into water and form carbonic acid (H2CO3).Carbonic acid quickly dissociates into hydrogen ions (H+) and bicarbonate ions (HCO-3). These ions will increase the conductivity and decrease the resistivity of the water. In order to measure high purity water accurately, it is necessary to perform a continuous flow measurement.HI-98197 uses the HI-763123 four-ring probe with a threaded connection that is screwed into a stainless steel body flow cell. The flow cell is then connected to a water source to more accurately determine the conductivity or resistivity without exposure to air. Hi-98197 is an ideal meter for monitoring the efficiency of a mixed bed resin or equivalent system that produces high purity water of 18.2 MΩcm at 25°C.Backlit Graphic LCD DisplayThe HI-98197 features a backlit graphic LCD with on-screen help. The graphic display allows for the use of virtual keys to provide for an intuitive user interface.Quick connect probeThe HI-763123 four-ring platinum conductivity probe with a threaded connection features a quick connect DIN connector to make attaching and removing the probe simple and easy.Waterproof protectionThe meter is enclosed in an IP67 rated waterproof casing and can withstand immersion in water at a depth of 1m for up to 30 minutes.CalibrationChoose from seven memorised standards and obtain up to a five point conductivity calibration. For salinity (% range), HI-7037 standard allows users to perform a one point calibration.MeasurementEC and TDS measurements are fully customisable and include: cell constant selection between 0.010 and 10.000, selection of linear or natural water (non-linear) or no temperature compensation (for actual conductivity reading), configurable temperature compensation coefficient range from 0.00 to 10.00%/°C, choice of reference temperatures of 15°C, 20°C and 25°C, and a selectable TDS factor between 0.40 and 1.00.Ten sets of customised measurement parameters can be stored as a user profile and later recalled.AutoholdPressing Autohold during measurement will automatically hold the first stable reading on the display.USP HI-98197 can be used to perform all three stages of USP method required for EC measurement of water for injection and generates a report when any of the three stages are met. An on-screen guide instructs on each USP stage. A progress bar displays reading stability progress towards meeting stage 2 requirements.Data loggingThe HI-98197s allow storage of up to 400 log-on demand samples or 1000 lot logging samples that can be later transferred to a PC with the supplied HI-920015 USB cable and HI-92000 software.GLPComprehensive GLP functions are directly accessible by pressing the GLP Key. Calibration data, including date, time and calibration values are stored for retrieval at a later time.Intuitive keypadThe fitted rubber keypad has dedicated keys for power, backlight, up/down arrows, help and alphanumeric characters. The meter also features two virtual soft keys that navigate the user through the configuration of each parameter, meter setup, and logging of data. The interface is intuitive for any user's level of experience.Dedicated help keyContextual help is always available through a dedicated HELP key. Clear tutorial messages and directions are available on-screen to quickly and easily guide users through setup and calibration. The help information displayed is relative to the setting/option being viewed.Setup screenOur extensive setup screen features a host of configurable options such as time, date, temperature units and language for help screens and guides.PC ConnectivityLogged data can be transferred to a Windows compatible PC with the included HI-920015 micro USB cable and HI-92000 software.Long Battery LifeThe display of the meter has a battery icon indicator to show the remaining power. The meter uses four 1.5V AA batteries that provide up to 200 hours of battery life.
    atribut:
    • Environment Temperature (°C): 0 to 50 (32 to 122°F); RH 100% (IP67)
    • Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4inch)
    • Automatic Shut-off: user selectable: 5, 10, 30, 60 min or can be disabled
    • PC Connectivity: opto-isolated USB with optional HI 92000 software and micro USB cable
    • Measurement modes: Autorange, autoend, lock and fixed range
    • Log-on-Demand: 400 samples; lot logging: 5, 10, 30 sec, 1, 2, 5, 10, 15, 30, 60, 120, 180 min (max 1000 samples)
    • Battery Type/Life: 1.5V AA batteries (4) / approximately 100 hours of continuous use (without backlight), 25 hours with backlight
    • Memorised Profiles: up to 10
    • Reference Temperature (°C): 15, 20 and 25
    • TDS Factor: 0.40 to 1
  6. Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable Meter
    Mulai

    Rp8.199.900

    Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable Meter
    Deskripsi:
    The HI98197 is a rugged portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. The HI98197 is supplied complete with all accessories necessary to perform high purity water measurements packaged into a durable carrying case. The accessories include a stainless steel flow cell and a threaded four ring conductivity probe that allows for high resolution 0.001 µS/cm for conductivity and 0.1 MO * cm for resistivity readings.
    atribut:
    • Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
    • Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
    • EC Accuracy: +/-1% of reading (+/-0.01 µS/cm or 1 digit, whichever is greater)
    • EC Resolution (μS/cm): 0.001; 0.01; 0.1; 0.001; 0.01; 0.1
    • EC to TDS Conversion Factor: 0.40 to 1
    • EC/TDS Multi-range Measurement Modes: autorange, autoend, lock and fixed range
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
    • Logging Memory: up to 10
    • Reference Temperature (°C): 15, 20 and 25
    • Salinity (% NaCl) Resolution: 0.001
    • Salinity (PSU) Accuracy: +/-1% of reading
    • Salinity (PSU) Calibration: based on conductivity Calibration
    • Salinity (PSU) Range: 0.00 to 42.00 (PSU)
    • Salinity (PSU) Resolution: 0.01 PSU
  7. Benetech Surface Resistance Meter
    Mulai

    Rp709.900

    Benetech Surface Resistance Meter
    Deskripsi:
    Benetech GM3110 Surface Resistance Meter Tester ini dirancang untuk digunakan dalam semua aspek produksi bahan termasuk rekayasa, pemeliharaan, kontrol kualitas, inspeksi masuk, manufaktur, dan penelitian. Sebagai salah satu pengukur hambatan untuk permukaan benda, dapat mengukur nilai hambatan pada permukaan benda dengan meletakkan dua elektroda paralel di dekat permukaan benda yang akan diukur, sehingga dapat menilai apakah benda yang diukur adalah konduktor, bahan statis atau isolator; sementara itu meteran dapat digunakan untuk mengukur ketahanan terhadap tanah objek, yang secara khusus diterapkan pada bidang anti-statis yang berbeda.
    atribut:
    • Surface Resistance (ohm): 10^(3) - 10^(12)
    • Measurement Temperature (°C): 0 to 50
    • Measurement Accuracy: ±10% resistance
    • Dimensions (mm): 63.6x31.x125.8
    • Power Supply: 9V 6F22 battery (Battery is not included in the package)
  8. Hanna Instruments pH Meter
    Mulai

    Rp7.799.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  9. Bante Portable Conductivity Meter
    Mulai

    Rp5.899.900

    Bante Portable Conductivity Meter
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Range (Conductivity): 0 to 20.00, 200.0, 2000 µS/cm, 20.00, 200.0 mS/cm
    • Resolution (Conductivity): 0.001, 0.01, 0.1, 1, Automatic
    • Accuracy (Conductivity) (% F.S.): ±0.5
    • Calibration Points (Conductivity): 1 to 3 points
    • Calibration Solutions (Conductivity): 10 µS / 84 µS / 1413 µS / 12.88 mS / 111.8 mS
    • Auto-Power Off: 30 Minutes After Last key Pressed
    • Calibration Temperature Range (°C): Reading ±10
    • Cell Constant: K=0.1 / 1 / 10
    • Connector: 6-pin mini-DIN, 3.5 mm Jack Socket
    • Dimensions (mm): 170x85x30
    • Display: Custom LCD (80x60 mm)
    • Memory: Stores up to 100 Data Sets
    • Output: USB Communication Interface
    • Power Supply: 3x1.5V AA Batteries or 5V DC Power Adapter
    • Reference Temperature (°C): 20 / 25
    • Temperature Accuracy (°C): ±0.5 (±0.9°F)
    • Temperature Compensation (°C): 0 to 100 (32 to 212°F), Manual or Automatic
    • Temperature Range (°C): 0 to 105 (32 to 221°F)
    • Temperature Resolution (°C): 0.1
    • Temperature coefficient: Linear (0.0 to 10.0%/°C) / Non-linear / Pure water
  10. KYORITSU Earth Resistance & Resistivity Tester
    Mulai

    Rp37.999.900

    KYORITSU Earth Resistance & Resistivity Tester
    atribut:
    • Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
    • Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
    • Communication Interface: Model 8212-USB Optical Adaptor
    • Dimension (LxWxD): 167x185x89 mm
    • Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
    • Memory Capacity : 800 data
    • Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
  11. Smart Sensor pH Meter
    Mulai

    Rp539.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  12. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  13. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.899.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  14. HOZAN Surface Resistance Meter
    Mulai

    Rp41.999.900

    HOZAN Surface Resistance Meter
    Deskripsi:
    A high-performance surface resistance meter that enables pass/fail judgment and data storage.It can measure the resistance value of anti-static items in accordance with RCJS/JIS/IEC/ANSI standards. The measurement range covers a wide range of items, from equipment (conductive color mats, etc.) to human bodies (wrist straps , etc.)
    atribut:
    • Accessories: 2 electrodes, 3 connection cords (2 m), 3 alligator clips, cloth length (40 cm), SD card, AC adapter (for charging), with carrying case
    • Power Supply: Built-in rechargeable battery (nickel metal hydride battery)
    • Continuous Use Time (minute): 90
    • External dimensions (width W x height H x depth D) (mm): Body: 135 x 68 x 236 (not including projections), Carrying case: 400 x 200 x 200
    • Recoding Media: SD/SDHC/SDXC memory card
    • Accuracy (%): 10
    • Measurement Range (ohm): 9.00x10
  15. Hanna Instruments Multiparameter Portable Waterproof Meter
    Mulai

    Rp55.999.900

    Hanna Instruments Multiparameter Portable Waterproof Meter
    Deskripsi:
    The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.
    atribut:
    • Battery Life (hour): Approximately 360 of continuous use without backlight
    • Cable Length (m): 4
    • Connectivity: USB to PC with HI9298194 Hanna software installed
    • Logging Memory: 45000 records (continuous logging or log-on-demand of all parameters)
    • Logging interval: One Second to Three Hours
    • ORP Calibration: automatic at one custom point (relative mV)
    • ORP Range (mV): ±2000.0
    • ORP Resolution (mV): 0.1
    • Resistivity Calibration: Based on conductivity calibration
    • Resistivity Resolution: Dependent on resistivity reading
    • Resitiviy Range: 0 to 999999 Ω cm; 0 to 1000.0 kΩ cm; 0 to 1.0000 MΩ cm
    • Temperature Calibration: Automatic at one custom point
    • Temperature Compensation: Automatic from -5 to 55°C (23 to 131°F)
    • Temperature Range: -5.00 to 55.00°C, 23.00 to 131.00°F, 268.15 to 328.15K
    • Temperature Resolution (°C/°F/K): 0.01/0.01/0.01
    • mV Range (mV): ±600.0
    • mV Resolution (mV): 0.1
    • pH Calibration: automatic one, two, or three points with automatic recognition of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
    • pH Range (pH): 0.00 to 14.00
    • pH Resolution (pH): 0.01
  16. Hanna Instruments Professional Waterproof Portable pH/ORP Meter
    Mulai

    Rp21.999.900

    Hanna Instruments Professional Waterproof Portable pH/ORP Meter
    Deskripsi:
    The HI98190 is a rugged, portable pH meter with the performance and features of a benchtop. This professional, waterproof meter complies with IP67 standards and measures pH, ORP and temperature. The HI98190 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable carrying case.
    atribut:
    • Accuracy (mV): +/-0.2
    • Autoend: Yes
    • Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
    • Battery Type/Life: 1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
    • Calibration Timeout Reminder: Yes
    • Connectivity: Opto-isolated USB with optional HI 92000 software and micro USB cable
    • Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
    • Display: dot matrix LCD
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
    • GLP: Yes
    • pH Calibration: Up to five point calibration, seven standard buffers available (1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) + five custom buffers
    • pH Electrode: HI12963 Titanium body, pH electrode with internal temperature sensor, Quick DIN connector and 1 m (3.3' cable)
    • pH Input Impedance (ohm): 10¹²
    • pH Range: -2.0 to 20.0 pH; -2.00 to 20.00 pH; -2.000 to 20.000 pH
    • pH Resolution: 0.1 pH; 0.01 pH; 0.001 pH
  17. Kedida pH Meter
    Mulai

    Rp1.699.900

    Kedida pH Meter
    Deskripsi:
    1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.
    atribut:
    • Accuracy (pH): ±0.02
    • Range (pH): 0 to 14
    • Resolution (pH): 0.01
    • Automatic Conversion of C / F: Have
    • Automatic Shutdown Time (minute): 10 auto shut off
    • Automatic Temperature Compensation (°C): 0 to 50
    • Battery: 6V (4xAG13 button batteries)
    • CBM (mm): 188×38
    • Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
    • Display: Dual display of pH and temperature
    • Hold Function: Have
    • Low Voltage Indication: Have
    • Operating Temperature (°C): 0 to 50
Daftar Harga resistivity meter Terbaru March 2026
JENCO Conductivity/Resistivity/Temperature MeterRp3.099.900
Hanna Instruments EC and Resistivity Portable MeterRp4.999.900
Hanna Instruments Waterproof Portable EC/TDS/Resistivity/Salinity MeterRp27.999.900
Lutron Pure Water MeterRp6.499.900
Hanna Instruments Professional Resistivity MeterRp56.999.900
Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable MeterRp8.199.900
Horiba LAQUA 200 Series Conductivity/TDS/Resistivity/Salinity/Temperature Meter (Meter Only)Rp13.999.900
Benetech Surface Resistance MeterRp709.900
Hanna Instruments pH MeterRp7.799.900
Horiba LAQUA 2000 Series Conductivity/TDS/Resistivity/Salinity/Temperature Meter (Meter Only)Rp21.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)