Lutron Pure Water Meter

Sebelum PPN:
Rp5.999.900
Spesifikasi
LCD Size (mm)52x38, with green backlight (ON/OFF)
Measurement FunctionConductivity (US, mS), TDS (Total Dissolved Solids, PPM), Salt (% Weight), Temperature (°C, °F), Hardness, Resistance
Temperature CompensationAutomatic from 0 to 60 °C (32 – 140 °F), with variable temperature compensation factor between 0 to 5.0% per C.
Memory Card (GB)1 to 16 (SD Card)
Data OutputRS 232/USB PC computer interface.
Dimensions (mm)177x68x45
Display Sampling (s)Approx. 1
Operating Humidity (%RH)Less than 85
Operating Temperature (°C)0 to 50 (Meter), 0 to 60 (Probe)
Power SupplyAlkaline or heavy-duty batteries DC 1.5 V ( UM3, AA ) x 6 PCs, or equivalent. Input DC 9V adapter.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One meter for multi purpose operation : Conductivity TDS (Total dissolved solids), Salt , Hardness , Resistivity measurement
Conductivity : 20 uS/ 200 uS/2 mS/20 mS/200 mS
Salt : 0 to 12 % salt ( % weight )
Hardness : 0 to 100,000 ppm
Resistivity : 5 ohm-cm to 99.99 M ohm-cm
Conductivity measurement can select Temp. Coefficient of measurement solution
Separate probe, easy for operation of different measurement environment

Ulasan Produk

Tidak ada ulasan

Halaman Terkait