JENCO Conductivity/Resistivity/Temperature Meter

Sebelum PPN:
Rp3.599.900
Spesifikasi
DisplayLCD
Calibration1 Point (147 uS at 0-199.9 uS/cm Range; 12.90mS at 0-19.99mS/cm Range)
Accuracy(Conductivity: ± 1% FS), (Resistivity: ± 1% FS), (Temp °C: ± 0.5 °C), (Temp °F: ± 1 °F)
Resolution(Conductivity: 0.1 uS), (Resistivity: 0.1 MΩ), (Temp °C: 0.5 °C), (Temp °F: 1 °F)
Temperature Compensation (°C)Automatic From 0.0 to 60.0
CaseIP-67 Dust-Proof and Water-Proof up to 1 Meter
Auto Power OFFAfter 10 Minutes of Inactivity
Battery Life (hour)>100
Dimension (WxDxH) (cm)19.3x4.4x2.5
PowerLR44 x 4 Batteries
Range(Conductivity: 0.1 to 199.9 uS), (Resistivity: 1.0 to 20.0 MΩ), (Temp °C: 0.0 to 99.5 °C), (Temp °F: 32 to 212 °F)
Reference Temperature (°C)25
Temperature Coefficient (%/°C)1.91
Temperature Sensor (°C)Thermistor, 10k ohms, at 25
Temperature Unit°C and °F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EC331 VisionPlus Resistivity/Conductivity Meter by Jenco
Jenco EC331 is an easy to use, IP67 rated conductivity tester with resistivity and temperature readout. Key features include dual display of conductivity or resistivity with temperature, selectable or auto ranging, replaceable conductivity cell and IP67 rated body.
This tester is RoHS compliant.

Simultaneous display of conductivity and temperature, or resistivity and temperature
Convenient 1 point calibration
Automatic temperature compensation
Selectable or auto ranging of conductivity and resistivity readings
Replaceable stainless steel conductivity cell ensures extended usefulness
4 selectable units of measure (uS/cm, M?, 蚓, 蚌)
Battery life of over 100 hours
Data hold

Ulasan Produk

Tidak ada ulasan

Halaman Terkait