Hanna Instruments EC and Resistivity Portable Meter

Sebelum PPN:
Rp7.599.900
Spesifikasi
Battery Type/Life9V / approximately 100 hours of continuous use
Dimensions (mm)145x80x36 (5.7x3.1x1.4\")
EC Accuracy+/-1% FS (excluding probe error)
EC Calibrationmanual, one point
EC Range (μS/cm)0.0 to 199.9; 0 to 1999; 0.00 to 19.99; 0.0 to 199.9
EC Resolution (μS/cm)0.1; 1; 0.01; 0.1
EC/TDS ProbeHI76302W conductivity probe with internal temperature sensor, DIN connector and 1 m (3.3') cable (included)
EC/TDS Temperature Compensation (°C)Automatic from 0 to 50 with Beta selectable from 0 to 2.5%/ for EC and from 2 to 7%/ for resistivity
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Ordering InformationHI87314 is supplied with HI76302W conductivity probe, HI3316D resistivity probe, HI70030 calibration solution sachet, calibration screwdriver, battery, instructions and hard carrying case.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI87314 is a durable, portable EC and resistivity meter designed for use in applications such as manufacturing and quality control. It is supplied with a four-ring conductivity probe to allow for four ranges of EC measurement and one range of resistivity measurement The temperature compensation coefficient (Beta) is adjustable from 0 to 2.5%/°C for conductivity and from 2 to 7%/°C for resistivity. All readings are automatically adjusted for temperature, assuring users of consistent and accurate measurements.

Ulasan Produk

Tidak ada ulasan