Beli resin wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- Dextone Hardener & Resinatribut:
- Mixed Color: Cream
- Color: Resin (Clear), Hardener (Yellow)
- Mixing Ratio: 1:1
- Heat Resistance (°C): 125
- Final Drying Time (hour): 3
- Initial Dry Time (hour): 1
- Tensile Strength (psi): > 3000
- TRUSCO Multipurpose Resin Netatribut:
- Width (m): 1
- Purpose of Use: As greening curtains, anti-beast measures, packing materials, shelf fall prevention, a net.
- ThreeBond Synthetic Resin and RubbersDeskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
- Ikeuchi Ball Joint, Pp ResinDeskripsi:Usage:When you want to install at an angle and when you want to change the direction each time.atribut:
- Material: Glass fiber-filled polypropylene
- Overall Length (mm): 41
- Weight (g): 15
- Angle (degree): Can be changed angle / 50 (left and right each 25)
- Maximum Diameter (phi mm): 32
- Purpose of Use: For the time you want to attach with an angle and the time you want to change the orientation each time.
- ThreeBond Acetic Acid Vinyl ResinDeskripsi:TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appratribut:
- Operating Temp. Range: Below - 40 to 80°C
- Appearance: Red
- Specific Gravity: 0.90
- Flash Point: 9°C
- Viscosity (Pa.s): 445
- Non Brand Epoxy Resin MortarDeskripsi:KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.atribut:
- Ratio: 5:1
- Mixing Time (minute): >3
- Thickness (mm): 5
- Pot Life (minute): 30 ± 10
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- Industry Kowa Resin Spatulaatribut:
- Material: 11530: Polypropylene (PP), Other: Duracon
- 3M Resin KitDeskripsi:Completely waterproof the connection of the low voltage cable for power. The connection part can be used for aerial / underground / direct burial. Two-part, room-temperature-curing resin (resin) completely covers the connection, providing insulation, waterproofing and protection. This product conforms to the "extension regulations", and the use of scotch cast makes it possible to omit electrical connection boxes.atribut:
- Overall Length (m): 0.4
- Applicable Voltage (V): 600 or less
- TRUSCO Number: 275-9748
- Dextone Instant GlueDeskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
Daftar Harga resin wood Terbaru December 2025
| Dextone Perekat Epoksi | Rp27.900 |
| Dextone Hardener & Resin | Rp97.900 |
| TRUSCO Multipurpose Resin Net | Rp3.399.900 |
| ThreeBond Synthetic Resin and Rubbers | Rp269.900 |
| Ikeuchi Ball Joint, Pp Resin | Rp509.900 |
| ThreeBond Acetic Acid Vinyl Resin | Rp269.900 |
| Non Brand Epoxy Resin Mortar | Rp2.799.900 |
| Dextone Lem Silikon Serbaguna | Rp43.900 |
| Industry Kowa Resin Spatula | Rp33.900 |
| 3M Resin Kit | Rp5.999.900 |
Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Hardener%20%26%20Resin/P102362239-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/ThreeBond%20Synthetic%20Resin%20and%20Rubbers/P102124055-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/ThreeBond%20Acetic%20Acid%20Vinyl%20Resin/P102124062-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Resin%20Mortar/cmP105469454-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue/P102037669-1.jpg)