Beli resin epoxy lantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Teramoto Non Slip Matatribut:
- Color: Grey
- Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
- Width (mm): 300
- Length (mm): 300
- Thickness (mm): 15
- TRUSCO Order Number: 276-7635 (2767635)
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- TRUSCO Artifical Turfatribut:
- Width (mm): 910
- Thickness (mm): 6
- Purpose of Use: Passage, rooftop, terrace etc. of construction site.
- TRUSCO Cutting MatDeskripsi:Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.atribut:
- Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
- TRUSCO Toolbox Inner Mat (Kotak Perkakas)atribut:
- Color: Black
- Material: Polyethylene foam
- Density (kg/m³): 65
- Operating Temperature Range (°C): -20 to 70
- TRUSCO Pro Brush Mat (With Holes For Draining Mud) (Mat)Deskripsi:Use:Mud cleansing mats for entrance (for outdoor use)atribut:
- Thickness (mm): 25
- TRUSCO rumput artifisial (rumput sintetik)Deskripsi:rumput sintetis multifungsi yang mudah dibongkar pasang.dengan fitur permeabilitas; terdapat lubang berdiameter 3 mm per jarak lebar (setiap 40 mm) dan setiap 30 mm per jarak panjang.cocok digunakan pada lintasan, atap, teras dan sebagainyaatribut:
- Color: Green
- Thickness: 6mm
- Purpose of Use: Passage, rooftop, terrace etc. of construction site.
- Bagus Dormat Keset PolosDeskripsi:Bagus Dormat merupakan keset alas sintetis yang berfungsi membersihkan kotoran yang menempel pada alas kaki, tidak licin dan dapat memperindah ruangan, sehingga terlihat lebih rapih, bersih dan nyaman. - Anti slip (tidak licin). - Tebal berkualitas dan tidak mudah rusak. - Awet, Terbuat dari bahan sintetis yang aman. - Praktis, mudah dibersihkan Perawatan. Perawatan : Balikkan keset, kibas dengan lembut, semprot dengan air bersih sehingga keset kembali bersih dan baru seperti semula. Bahan baku : PVC (Poly Vinyl Cloride) 12mm.atribut:
- Color: Assorted Color
- Yamazaki Door Matatribut:
- Color: Grey
- Material: Base brush: Ethylene-vinyl acetate resin (EVA)
- Thickness: 13mm
- TOWA Dia Mat AH (roll-up)atribut:
- Material: Polyvinyl chloride(PVC)
- Width (mm): 920
- Length (m): 10
- Thickness: 3mm
- Non Brand Karpet Bludru Universal (Car Mat)Deskripsi:Kegunaan: - Untuk melindungi saluran pernafasan dari debu, asap, kuman, cairan dan partikel mikro lainnya.
- TRUSCO Rubber MatDeskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
Daftar Harga resin epoxy lantai Terbaru January 2026
| Teramoto Non Slip Mat | Rp90.000 |
| TRUSCO No Slip Mat | Rp119.900 |
| TRUSCO Artifical Turf | Rp1.199.900 |
| TRUSCO Cutting Mat | Rp269.900 |
| TRUSCO Toolbox Inner Mat (Kotak Perkakas) | Rp38.900 |
| Non Brand Keset Handuk | Rp39.900 |
| TRUSCO Pro Brush Mat (With Holes For Draining Mud) (Mat) | Rp1.399.900 |
| TRUSCO rumput artifisial (rumput sintetik) | Rp999.900 |
| Bagus Dormat Keset Polos | Rp129.900 |
| Yamazaki Door Mat | Rp619.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)


/P102014301-1.jpg)

%20(Mat)/P101000617-1.jpg)
/5iP102711198-4.jpg)


/P102005804-1.jpg)
/P102234785-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat/P103023470-1.jpg)