Sika Sikafloor 81 (Mortar Epoksi Lantai)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Size (kg)Part A: 1.14; Part B: 2.86; Part C: 19.00
PackagingPart A: plastic container; Part B: plastic container; Part C: bag
ColorPart A - resin: White liquid; Part B - hardener: Turbid yellowish liquid; Part C - filler: Natural grey aggregate powder; Colour: Light grey; Finish colour: Matt grey
CompositionEpoxy modified cementitious mortar.
Shelf LifePart A, Part B: 12 months; Part C: 9 months
Storage ConditionsThe product must be stored in original, unopened and undamaged sealed packaging, in dry conditions at temperatures between +18 °C and +30 °C.
Ambient Air Temperature (°C )+8 min. / +30 max.
Compressive Strength (N/mm²)1 day: ~15; 7 days: ~38; 28 days: ~44
Curing Time (day)+10 °C: ~2; +20 °C: ~1; +30 °C: ~1
Density (kg/L)Part A: ~1.09; Part B: ~1.03; Part C: ~1.72; Mixed A+B+C: ~2.10
Layer Thickness (mm)1.5 min. / 3.0 max.
Mixing RatioPart A : part B : part C - packing size : 1.14 : 2.86 : 19 kg
Pot Life (minute)+10 °C: ~40; +20 °C: ~20; +30 °C: ~15
Relative Air Humidity (%)20 min. / 80 max.
Substrate Temperature (°C)+8 min. / +30 max.
Tensile Strength in Flexure (N/mm²)28 days: ~10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikafloor-81 EpoCem New HC is a three part, epoxy modified cementitious, fine textured mortar for self smoothing floor screeds in thin layers of 1.5 to 3 mm.
Feature
- Can be overcoated with epoxy resin compounds after 24 hours (20 °C, 75 % r.h.)
- Prevents osmotic blistering of resin based coatings over damp substrates
- Economical and fast, easy application
- Good levelling properties
- Impervious to liquids but permeable to water vapour
- Frost and de-icing salt resistant
- Thermal expansion properties similar to concrete
- Excellent bond to green or hardened concrete whether damp or dry
- Excellent early and final mechanical strengths
- Excellent resistance to water and oils
- Ideal preparation for smooth surface finishes
- For internal use
- Contains no solvents
- Will not corrode reinforcement
Use
As a Temporary Moisture Barrier (TMB) (min. 2 mm thick) allowing the application of Epoxy, Polyurethane and PMMA resin floors requiring dry substrates, over high moisture content substrates, even green concrete, for a lasting solution. As a self-smoothing screed for: - Levelling or patching horizontal concrete surfaces, in new work or repairs, in aggressive chemical environments - Floor topping on non-ventilated damp substrates without particular aesthetic requirements - Levelling layer under Epoxy, Polyurethane and PMMA floor coatings / screeds, tiles, sheet floors, carpets or wooden floors - Repair and maintenance of monolithic and vacuum concrete floors Extended with quartz sand, as a patching and repair mortar: - Under Epoxy, Polyurethane and PMMA floor coatings / screeds

Ulasan Produk

Tidak ada ulasan