Beli repeater motorola di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Motorola Repeater MOTOTRBO SLR 5300Deskripsi:For your business to be successful, you need dependable voice and data communications that reach every corner of your operations. The MOTOTRBO SLR 5300 repeater delivers high performance, high reliability two-way radio service with all the features you neatribut:
- Channel Capacity: 64
- Battery Charger Capacity (V/A): 12/3
- Connectivity: Tx (N female), Rx (BNC female), USB A receptacle, 2x Ethernet
- Dimensions (mm): 44x438x370
- Humidity: RH of 95%, non-condensing at 50°C (122°F)
- Input Voltage (VAC): 100-240, 47-63Hz
- Input Voltage (VDC): 11.-14.4
- Max. Duty Cycle: 1
- Operating Temperature Range (°C): -30 to +60
- Power (W): 1-50
- Supported System Types: Digital Conventional, IP Site Connect, Capacity Plus, Linked Capacity Plus, Connect Plus Analog Conventional, MPT 1327
- Motorola Repeater MOTOTRBO SLR 8000Deskripsi:For better safety and efficiency throughout your organization, you need reliable voice and data communications that connect everyone and everything. The MOTOTRBO SLR 8000 repeater delivers high performance, high reliability two-way radio service, optimized for your workplace.The SLR 8000 is engineered for high performance, reliability and flexibility and represents the next generation in repeaters.Versatile and powerful, MOTOTRBO combines the best of two-way radio functionality with the latest digital technology. It integrates voice and data seamlessly, offers advanced features that are easy to use and delivers increased capacity to meet your communication needs from the field to the factory floor. Whether you need the simplicity of a single site conventional system, the coverage of IP Site Connect, or the powerful trunking capabilities of Capacity Plus, Capacity Max or Connect Plus, the SLR 8000 delivers the power of digital two-way radio to your workforce. It can also operate as an analog repeater (conventional or MPT 1327), or as a mixed mode analog/digital repeater while you transition away from a legacy analog system.atribut:
- Band: UHF
- Channel Spacing (kHz): 12.5, 25
- Channel Capacity: 64
- Battery Charger Capacity (A): 5 (12/24V)
- Channel Step Size (Hz): 5
- Connectivity, Front Panel: USB B Receptacle, Microphone (RJ45), Speaker (integrated)
- Connectivity, Rear Panel: Tx (N female), Rx (BNC female), USB A Receptacle, 2x Ethernet, DB25 Accessory Connector, External Reference (BNC Female)
- Digital Vocoder Type: AMBE+2
- Dimensions (mm): 89x483x438
- External Reference (MHz): 5/10 (Auto-detect)
- Frequency Range (MHz): 400-470
- Frequency Stability (ppm): ±0.5
- Humidity (%RH): RH of 95, Non-condensing at 50°C (122°F)
- Input Power Modes: AC Only, DC Only, AC with battery Revert
- Input Voltage AC (V/Hz): 100-240/47-63
- Input Voltage DC (V/Hz): 12 (11.0-15.5) / 24 (21.6-32.0)
- Maximum Duty Cycle (%): 100
- Operating Temperature (°C): -30 to +60
- RF Output Power (W): 1 to 100
- Supported System Types: Digital Conventional, IP Site Connect, Capacity Plus, Capacity Max, Connect Plus; Analog Conventional, Analog Conventional Voting, MPT 1327
- Motorola MOTOTRBO ION Smart Radio (HT)Deskripsi:The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.atribut:
- Band: UHF
- RF Output Power (W): 4 (high); 1 (low)
- Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
- Channel Spacing (kHz): 12.5, 25
- Channel Capacity: 1000
- Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
- Audio Output (W): 1 @ 1% distortion, Max. 3
- Bluetooth Range (m): 10 (Class 1.5)
- Bluetooth Version: 5.0 + LE +BR/EDR
- Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
- Conducted Spurious Emissions (dBm): -57
- Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
- Dust and Water Intrusion: IP68 (IEC 60529)
- Frequency Range (MHz): 400-527
- Frequency Stability (ppm): ±0.5
- Operating System: Android 10
- Operating Temperature (°C): -20 to +60
- Power Supply (V): 7.5
- Storage Temperature (°C): -40 to +85
- Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
- Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Low Output Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Repeater Capable: Yes
- Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
- Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
- Audio Distortion @Rated Audio (%): 5 (3% typical)
- Audio Response: TIA603D
- Channel Spacing (kHz): 12.5 / 25
- Conducted Spurious Emissions (TIA603D) (dBm): -57
- Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
- Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
- Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
- Intermodulation (TIA603D) (dB): 70
- Low Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Rated Audio (W): 0.5 (Internal)
- Spurious Rejection (TIA603D) (dB): 70
- Motorola Handy Talky CP1300 (HT)Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Motorola Radio Rig (HT) XiR M3688atribut:
- Display: Monochrome Alphanumeric (XiR M3688)
- Dimensions (mm): 44x169x134
- Channel Spacing (kHz): 12.5, 25
- IP Standards: IP54
- Channel Capacity: 160
- Current Drain Standby (A): max. 0.81
- Rx @Rated Audio (A): max. 2
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- WLN Handy Talky (HT)Deskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- Motorola Handy Talky XiR P3688 (HT)atribut:
- Battery: Lithium Ion 2200mAH
- Battery Life: 18.5 hours in digital mode, 14.5 hours in analog mode
- Dimensions (mm): 127.7x61.5x44
- Frequency Band: UHF Band 1
- Channel Capacity: 32
- Channel Spacing (kHz): 12.5, 25
- Frequency Range (MHz): 403-470
- High Output Power (W): 4
- IP Standards: IP54
- Low Output Power (W): 1
- Mil Spec: 810 C, 810 D, 810 E, 810 F, 810 G
- Operating Temperature (°C): -30 to 60
- Output Power (W): 1W/4W - UHF/350MHz, 1W/5W - VHF
- Power Supply (V): 7.5 (Nominal) ± 20%
- Motorola Handy Talky XiR P3688 (HT)Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you. Weight with battery:- NiMH 1400mAH: 14.3 oz (406 g) - Slim Li-Ion 1600mAH: 12.1 oz (341 g) - Li-Ion 2200mAH: 12.2 oz (346 g)atribut:
- Power Supply (V): 7.5 (Nominal)
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- Motorola Radio Rig (HT) Alphanumeric Model XiR M8668iDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 53x175x206
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Max. Current Drain (A): 0.8 (Standby); 2 (Receive)
- Max. Current Drain Transmit (A): 14.5
- Power Supply (V): 12 (Nominal)
- Repeater Capable: Yes
- Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (TIA) (HT)atribut:
- Dimensions (mm): 122x56x42
- Power Supply (V): 7.5
- Channel Capacity: 256
- Channel Spacing (kHz): 12.5, 25
- Low Output Power (W): 1
Daftar Harga repeater motorola Terbaru October 2026
| Motorola Repeater MOTOTRBO SLR 5300 | Rp41.999.900 |
| Motorola Repeater MOTOTRBO SLR 8000 | Rp109.999.900 |
| Motorola MOTOTRBO ION Smart Radio (HT) | Rp65.999.900 |
| Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT) | Rp10.999.900 |
| Icom Handy Talky (HT) | Rp2.599.900 |
| Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT) | Rp4.099.900 |
| Motorola Handy Talky CP1300 (HT) | Rp4.799.900 |
| Baofeng Handy Talky BF Series (HT) | Rp309.900 |
| Motorola Radio Rig (HT) XiR M3688 | Rp4.999.900 |
| Alinco Handy Talky (HT) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Repeater%20MOTOTRBO%20SLR%205300/P102167939-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Repeater%20MOTOTRBO%20SLR%208000/haP109206622-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20MOTOTRBO%20ION%20Smart%20Radio%20(HT)/hsP109206640-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Full%20Keypad%20(FKP)%20Model%20XiR%20P8668I%20(HT)/o3P105197867-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky%20(HT)/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Full%20Keypad%20Model%20(FKP)%20XiR%20C2660%20(HT)/f8P108181548-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20CP1300%20(HT)/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Radio%20Rig%20(HT)%20XiR%20M3688/f9P105473549-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky%20(HT)/eyP107802538-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20XiR%20P3688%20(HT)/gxP108181609-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20XiR%20P3688%20(HT)/njP102167847-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Radio%20Rig%20(HT)%20Alphanumeric%20Model%20XiR%20M8668i/g8P108181584-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Limited%20Keypad%20(LKP)%20Model%20XiR%20P6620i%20(TIA)%20(HT)/4gP110458160-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)