Beli air pressure regulator smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- EMC FRL Filter (Filter Regulator)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- SMC Filter Regulator + Lubricatoratribut:
- Relieving Type: Relieving Type
- Thread Type: Metric Thread (M5)/Rc
- Body Size: Body Size
- Drain Cock: With Drain Cock
- Attechment: Without Attachment
- Flow Direction: Left to Right
- Semi Standard Specifications (MPa): 0.05 to 0.7 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- monotaro Filter Regulator + LubricatorDeskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- SMC FRL Combination Rc3/8atribut:
- Relieving Type: Relieving Type
- Body Size: Body Size
- Flow Direction: Left to Right
- Drain Cock: With Drain Cock
- SMC FRL Combination Rc1/2atribut:
- Drain Cock: With Drain Cock
- Relieving Type: Relieving Type
- Body Size: Body Size
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Voltage (V AC): Single-Phase 230 (50 Hz)
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- FESTO Filter Regulator Lubricator MS Seriesatribut:
- Series: MS
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- SMC FRL Combination Rc1atribut:
- Thread Type: Rc
- Relieving Type: Relieving Type
- Body Size: Body Size
- Flow Direction: Left to Right
- Semi Standard Specifications (MPa): 0.05 to 0.85 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
- Attechment: Without Attachment
- Drain Cock: With Drain Cock
- monotaro Filter + Regulator + Lubricator UnitDeskripsi:It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil. Since it is an auto drain type, draining work is unnecessary.atribut:
- Operating Temperature Range (°C): 5-60
- Accessories: Pressure gauge
- Maximum Working Pressure (MPa): 1
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Polycarbonate case with case guard
- Cover Material: Polyacetal
- Fluid Used: air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount(mL): 125
- Material (ball guard): Zinc alloy
- Pressure Gauge: With pressure gauge
- Pressure Gauge Port Size: 43838
- Proof Pressure (MPa): 1.2
- Recommended oil: ISO VG-32
- Screw Type: PT
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
Daftar Harga air pressure regulator smc Terbaru April 2026
| SMC FRL Combination Rc1/4 (Filter Udara) | Rp1.299.900 |
| SMC Filter Regulator | Rp809.900 |
| SMC Regulator | Rp19.900 |
| EMC FRL Filter (Filter Regulator) | Rp419.900 |
| SMC Modular Type FRL Combination/Air Filter + Regulator + Lubricator AC20-B to AC60-B | Rp1.799.900 |
| SMC Filter Regulator + Lubricator | Rp1.499.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| SMC Tubing TU (Selang PU) | Rp149.900 |
| monotaro Filter Regulator + Lubricator | Rp899.900 |
| SMC FRL Combination Rc3/8 | Rp2.099.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/l5P102081761-2.jpg)


/qfP105382951-1.jpg)


/5eP101581194-26.jpg)
/7iP102082270-7.jpg)




/9yP102078358-2.jpg)

/nbP102081839-6.jpg)



%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)