Beli regulator pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Pressure Regulator MS-LR Series
    Mulai

    Rp919.900

    FESTO Pressure Regulator MS-LR Series
    atribut:
    • Series: MS
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  2. Cole Parmer Pressure Regulator
    Mulai

    Rp8.399.900

    Cole Parmer Pressure Regulator
    Deskripsi:
    Order a regulator to monitor and control vacuum or pressure levels. Each regulator comes with a gauge (except 98250-00).
    atribut:
    • Free Air Capacity (CFM): 20
    • Maximum Pressure (psi): 125
    • Wetted Parts: Nylon
    • Port Size (inch): 1/4 NPT(F); 1/4 NPT(F)
    • Thread Size (inch): 1/4 NPT(F); 1/4 NPT(F)
  3. TRUSCO Regulator
    Mulai

    Rp769.900

    TRUSCO Regulator
    Deskripsi:
    -Adjust the air to a stable pressure.
  4. monotaro Filter Regulator + Lubricator
    Mulai

    Rp849.900

    monotaro Filter Regulator + Lubricator
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  5. monotaro Regulator
    Mulai

    Rp379.900

    monotaro Regulator
    Deskripsi:
    The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic line
    atribut:
    • Set Pressure Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.2
    • Mounting Method: With bracket
    • Pressure gauge connection caliber: R1 / 8
    • Body Material: Zinc alloy
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Maximum Flow Rate (L/minute): 2500
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  6. CKD WR Series Water Regulator
    Mulai

    Rp1.299.900

    CKD WR Series Water Regulator
    Deskripsi:
    Knob shape for easy pressure regulation. The pressure adjustment knob can be locked with one push.For pressure control, flow control, and device protection.
    atribut:
    • Suitable fluid: General industrial clean water, compressed air
    • Type Of Thread: Rc
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5~60
    • Assured Pressure Resistance (MPa): 1.75
    • Pressure Gauge Connection Size: Rc1/8
    • Relief: Non-relief type
  7. FESTO Precision Pressure Regulator MS-LRPB Series
    Mulai

    Rp5.399.900

    FESTO Precision Pressure Regulator MS-LRPB Series
    atribut:
    • Structural Design: Pilot-controlled precision diaphragm regulator
    • Actuator Lock: Rotary knob with detent
    • Mounting Position: Any
    • Series: MS
    • Size: 6
    • Controller Function: Outlet Pressure Constant With secondary exhausting
    • Maximum Pressure Hysteresis (bar): 0.02
    • Operating Pressure (MPa) : 0.1 - 1.4
    • Operating Pressure (bar): 1 - 14
    • Pressure Gauge: G1/8 prepared
  8. Yamato General-Purpose Small Pressure Regulator
    Mulai

    Rp2.499.900

    Yamato General-Purpose Small Pressure Regulator
    atribut:
    • Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
    • Model/Type: Kanto type (bag nut type)
    • Mass (kg): 1.2
    • Low Pressure Gauge (MPa): 2.5
    • Secondary Working Range (MPa): 0.2-0.99
    • Gas Used: oxygen
    • High Pressure Gauge (MPa): 25
    • Primary Side Operating Range (MPa): ~ 15
    • Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
    • TRUSCO Number: 281-6172
    • Voltage (V): 110
  9. EMC AER Series Regulator Filter
    Mulai

    Rp129.900

    EMC AER Series Regulator Filter
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Body Size: 2000 Body
    • Working Medium: Air
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Maximum Adjusting Pressure (MPa): 1
    • Guaranteed Pressure (MPa): 1.5
    • Weight (g): 200
    • Working Pressure (MPa): 0-1
    • Working Temperature (°C): 5~6
  10. WINN GAS Regulator Tekanan Tinggi Meter
    Mulai

    Rp159.900

    WINN GAS Regulator Tekanan Tinggi Meter
    Deskripsi:
    Winn Gas W108M - Regulator Tekanan Tinggi Meter merupakan Regulator Tekanan Tinggi Meter adalah regulator high pressure terbaru dari Winn Gas. Dibuat dari bahan material berkualitas tinggi sehingga aman dari kebocoran gas dan awet digunakan untuk waktu yang lama. Winn Gas W108M - Regulator Tekanan Tinggi Meter dilengkapi dengan penunjuk tekanan gas meter.Pressure : 2 Kg/h
    atribut:
    • Dimensions (LxWxH) (cm): 11.36x6.85x5.71
    • Equipment: Yes
    • Locking: Played
    • Output Pressure (kg/cm²): 0-2
    • Input Pressure (kg/cm²): 0.7-20
    • Color: Red
    • Material: Copper
    • Pressure (kg/hour): 2
  11. PROWIN Spray Gun Air Regulator
    Mulai

    Rp309.900

    PROWIN Spray Gun Air Regulator
    Deskripsi:
    Air Regulator With Gauge, It Ideal For All Types Of Air Paint Guns And Air Tools. Regulate Pressure With The Air Compressor Gauge By Rotating The Knob Increasing Or Decreasing Air Pressure. Air Regulator Made From Aluminum Alloy Material To Withstand Heavy Workshop Conditions.
    atribut:
    • Port Size (inch): 1/4 PT
    • Temperature Range (°): 5-60
    • Pressure Range (kg/cm²): 0.5-8.5
    • Flow Rate (L/minute): 1000
  12. Airtac regulator br series
    Mulai

    Rp409.900

    Airtac regulator br series
    atribut:
    • Port Size: 1/4
    • Pressure Range: 0.05-0.9MPa(7-130Psi)
    • Proof Pressure: 1.5Mpa (215Psi)
    • Maximum Pressure: 1.0Mpa (145Psi)
    • Pressure Gauge: Pressure Gauge
    • Scale: Mpa
    • Temperature Range: -20-70°C (unfreeze)
    • Thread Type: PT
    • Type Code: Standard (0.9Mpa)
  13. SMC Precision Regulator IR Series IR2000
    Mulai

    Rp2.499.900

    SMC Precision Regulator IR Series IR2000
    atribut:
    • Body Size: 2
    • Maximum Operating Pressure (MPa): 1
  14. monotaro Filter Regulator (Semi-Automatic Drain)
    Mulai

    Rp559.900

    monotaro Filter Regulator (Semi-Automatic Drain)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  15. Morris High Pressure Washer
    Mulai

    Rp1.499.900

    Morris High Pressure Washer
    Deskripsi:
    Jet Cleaner Morris MOR-40P /High Pressure Washer.cocok untuk mencuci kendaraan mobil ataupun motor, pressure wash portable yang sudah dilengkapi dengan colokan listrik, tembakan air, tabung untuk sabun, dan selang yang panjangnya 5 meter, mudah digunakan, dan siap pakai
    atribut:
    • Dimensions (cm): 39x27x27
    • Maximum Pressure (bar): 40
    • Voltage/Frequency (V/Hz): 220/50
    • Motor Power (W): 650
    • Maximum Capacity (L/minute): 4.6
  16. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp10.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  17. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  18. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

Daftar Harga regulator pressure Terbaru January 2026
FESTO Pressure Regulator MS-LR SeriesRp919.900
Cole Parmer Pressure RegulatorRp8.399.900
TRUSCO RegulatorRp769.900
monotaro Filter Regulator + LubricatorRp849.900
monotaro RegulatorRp379.900
CKD WR Series Water RegulatorRp1.299.900
FESTO Precision Pressure Regulator MS-LRPB SeriesRp5.399.900
Yamato General-Purpose Small Pressure RegulatorRp2.499.900
EMC AER Series Regulator FilterRp129.900
WINN GAS Regulator Tekanan Tinggi MeterRp159.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)