CKD WR Series Water Regulator (Regulator Tekanan Air)

Sebelum PPN:
Rp1.399.900 - Rp2.699.900
Spesifikasi
Suitable fluidGeneral industrial clean water, compressed air
Type Of ThreadRc
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)5~60
Assured Pressure Resistance (MPa)1.75
Pressure Gauge Connection SizeRc1/8
ReliefNon-relief type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Knob shape for easy pressure regulation. The pressure adjustment knob can be locked with one push.
For pressure control, flow control, and device protection.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait