Spesifikasi
| Allowable Long-term Tensile Load (kN [kgf]) | 25.4 |
|---|---|
| Allowable Short-term Tensile Load (kN [kgf]) | 38.1 |
| Capacity (cm³) | 21 |
| Capsule Diameter (mm) | 17 |
| Capsule Length (mm) | 125 |
| Drilling Diameter (mm) | (M16, W5/8)19, (D16)20 |
| Hole Depth (mm) | 130 |
| Mass (g) | 40.9 |
| Maximum Tensile Load kn (kgf) | 100.4 |
| Suitable Bolt | M16, W5/8 |
| Suitable Material | For concrete |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging.
It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members.
Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place.
Excellent vibration resistance makes it ideal for installation of equipment.
Excellent curability in low temperature construction.
Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc.
Stopper is not included.
maximum tensile load is the value of time concrete strength FC21N/mm 2."
It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members.
Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place.
Excellent vibration resistance makes it ideal for installation of equipment.
Excellent curability in low temperature construction.
Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc.
Stopper is not included.
maximum tensile load is the value of time concrete strength FC21N/mm 2."
Warning
"- Stopper is not included.- The tensile maximum load is the value at the concrete intensity FC21N / mm2."
Use
Applications Concrete, fence / soundproofed wall mounting, tunnel construction, dam construction, falling stone prevention network installation, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/06P105792006-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
