Beli brix refractometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- Atago Brix Handheld RefractometerDeskripsi:MASTER-20α are low concentration model (measurement range Brix 0.0 to 20.0%) of the MASTER-α / MASTER-Pα. Good for measurements of low concentration fruit juices, cutting oil, etc. It is Automatic Temperature Compensation (ATC) model with water resistant feature (IP65).The MASTER-20α is made of metal, and the MASTER-20Pα is plastic. The specifications are exactly the same. For salty and acidic samples, choose the plastic body, MASTER-20Pα.atribut:
- Cat No.: 2381
- Range (%): Brix : 0.0 to 20.0
- Accuracy (%): ±0.2
- Minimum Scale (%): 0.1
- Nohawk Brix Meter RefractometerDeskripsi:NOHAWK digital brix refractometer with 0-55% range, ±0.2% accuracy and 0.1% resolution. An innovative substitute for traditional birx meter to measure the sugar content. Automatic temperature compensation (10°C to 40°C) and high light-transmission prism for higher accuracy and consistance.Easy to use, do zero calibration for the first use. Then drop samples, close the cover and press start button, the brix value will be displayed on the screen. High definition digital brix meter with fast reading.The digital brix meter is equiped with 750mah built-in lithium battery. One full charge lasts at least one month. USB charge, eco-friendly & durable.The sample tank part is waterproof and can be washed under running water after use. Please keep the charging port away from water.The refractometer is a good assistant for brewers, winemakers, food beverage producers, fruit growers and sellers. The device has 1 year warranty and lifetime technique support, feel free to contact us if you've got any problem.atribut:
- Measurement Range: 0-55%
- Brix Min. Div.: 0.1
- Brix Range: 0-55%
- Measurement Accuracy: ±0.2%
- Battery: Lithium
- Usage: Sugar
- Bellingham + Stanley RefractometerDeskripsi:Digital Refractometers for Difficult SamplesRFM300-M Series refractometers can measure non-homogenous samples such as fruit juice with pulp, opaque chemical compounds and emulsions that are normally difficult to read with optical refractometers or refractometers that do not address the need to measure “difficult samples.”Created for users looking for a simple yet fully functional instrument, this is a series of digital refractometers with up to 3-decimal / 0-100 Brix (1.58 RI) and Peltier control. Perfect for measurement and control in demanding food, beverage, chemical and industrial applications.- Flat prism surface for easy-cleaning- Wide beam scan for non-homogenous samples- Peltier temperature control- Alpha-numeric keypad for easy data entry- Three decimal place Brix precision* (6 d.p. RI)- Choice of two models with varying precisionThe instrument’s case is ergonomically designed so that any spills are dealt with by the sloping shape of the case or by the PEEK spill barrier that surrounds the shallow, easy-clean stainless steel prism dish.With a durable membrane made from chemical and scratch resistant polyester, the RFM300-M offers a more tactile approach, allowing users to navigate menus at the touch of a button.The large, clear buttons and 4” high resolution screen help facilitate operation in factory environments, and combined with our latest GUI, help the operator quickly manoeuvre through the menus. On-screen prompts support simple operation such as Method loading, calibration and routine maintenance guiding even the newest member of your staff.RFID swipe technology comes as standard, providing clearance and a log of operator and configuration functions; especially useful when being used in FDA regulated environments operating in accordance with 21 CFR Part 11, or where good practice is adopted, e.g. as part of HACCP.Measurements with the RFM300-M are made through a familiar measuring mode or by way of a simple Methods system with one-touch configuration of scale, temperature and data storage, with up to 8000 results being saved alongside pre-set limits that can be used as an audit tool Methods may be user-defined or selected from the on-board library. As an example, the ‘Coffee Solids’ Method allows for coffee type and daily offsets to be inputted, so that the %TS achieved using the refractometer in the factory match the results of the laboratory tests used to configure the freeze-drying process, producing instant coffee powder.atribut:
- Humidity Range (%RH): <90 (non condensing)
- Interface: 3 x USB (A), 1 x Ethernet, RS232 via USB adaptor (optional accessory)
- Power External PSU (V/Hz): 100-240, 50-60 (supplied)
- Sample Illumination (nm): Light Emitting Diode 589 (100,000+ hours)
- Sucrose Temperature Compensation (°Brix) (°C): 5 to 80
- Temperature Compensation for AG Fluids (°C): 5 to 40
- Temperature Sensor Accuracy (°C): ± 0.03
- User-defined Temperature Compensation: Simple coefficient (units/°C) or polynomial function
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalDeskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- GVDA Portable Digital Brix Meter Sugar RefractometerDeskripsi:Refractometer can measure the sugar concentration in fruit, beverage and vegetables,can be used in beverages quality management, food industrial sector, agricultural production scientific research. It can also be used in the manufacture of beer and wine.atribut:
- Accuracy (%): ±0.5 (Brix)
- Ambient Temperature Range (°C): 10-40
- Battery Type: Built-in Lithium battery
- Measurement Range (%): 0-35 (Brix)
- Resolution (%): 0.1 (Brix)
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- Cole Parmer Refractometer BrixDeskripsi:These units come in multiple brixrange options, including models with multiple brix scales. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- KEM Portable Brix MeterDeskripsi:-Handy brix meter that enables easy measurement, anytime, anywhere.-BX-1 can cover a wide measuring range.-No need to have multiple brix meters with different measuring ranges.-Except locations receiving direct sunlight, accurate measurement can be performed in sunny outdoor places.-Power saving design makes it possible to do measurements more than 30, 000 times without exchanging batteries. -For brix measurement of fruits/vegetables, beverages, foods, seasonings, sugars, etc.atribut:
- Measuring Range: 0 to 85 (Brix%)
- Resolution: 1.0Brix%
- Measurement Precision: ±1.0Brix%
- Power Supply: AAA Dry Batteryx2 (accessory)
- Width x Depth x Height: 80x210x40mm
- REICHERT Refractometeratribut:
- UNSPSC: 41115313
- Accuracy (% Brix): 0.2
- Automatic Temperature Compensation: Yes
- Function: Beverages; Food Sweeteners; Juices
- Product Type: Analog Refractometer, High Precision
- Range (% Brix): 50 to 90
- Type: Brix
- Cole Parmer Refractometer Salinity With ATC BRIXDeskripsi:These units come in four range options, including salinity, brix, refractive index, and a combination of the these. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.atribut:
- Minimum Brix Range (%): None
- Maximum Brix Range (%): 32
- Minimum Salinity Range (%): None
- Maximum Salinity Range (%): 28
- Resolution: 0.002
- Accuracy (%): ±0.2
- Maximum Temperature Compensation (°C): 30
- Maximum Temperature Compensation (°F): 86
- Minimum Temperature Compensation (°C): None
- Minimum Temperature Compensation (°F): 50
- PROTIMETER Portable Moisture TesterDeskripsi:Roads and Highways: Knowledge of the moisture content of soil is crucial throughout geotechnical engineering practice. Engineers use the Speedy soil meter for field control of compacted earth embankments and and other structures and to measure the water content of soil to ensure it is within specified ranges. The Speedy moisture meter is ideal for this, being accurate, robust and simple to use..Aggregates, Sand and Concrete: The moisture content of concrete that has been fixed freshly affects the workability, blending, segregation, strength and drying rate of the finished product. The FL2000D Speedy soil moisture meter is an ideal on-site quality control tool. Moisture levels of aggregates and sand can be checked prior to use to ensure that the correct amount of water is added when mixing with cement. The moisture content of ready-mix cement concrete can also be checked, to ensure it is in specification..What's In The Box:(1) User Manual(1) Electronic Balance(1) Heavy Duty Carrying Case with Foam Inserts(1) Cleaning Brush and Cloth(2) Steel Sample-Pulverising Balls(1) Measuring Scoop
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Bambi Map Plastik Folioatribut:
- Size: Folio
- TESTO Termometer Makananatribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Storage Temperature: -40 to +70 °C
- Battery Life: 350 h
- Battery Type: 3V button cell (CR 2032)
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 218x34x20
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 55
- Length Probe shaft tip (mm): 17
- Product Color : White
- Product/Housing Material: ABS
- Weight (g): 80
- Oxford Precision Portable Optical RefractometerDeskripsi:For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.atribut:
- Magnification: 11x
- Width: 38
- Height: 38
- Includes: calibration screwdriver operator manual plastic case
- Type: Refractometer
- Length: 185
Daftar Harga brix refractometer Terbaru April 2026
| Atago Handheld Refractometer | Rp2.299.900 |
| Atago Brix Handheld Refractometer | Rp3.399.900 |
| Nohawk Brix Meter Refractometer | Rp3.399.900 |
| Bellingham + Stanley Refractometer | Rp209.999.900 |
| SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital | Rp2.799.900 |
| PRIO Refractometer | Rp319.900 |
| GVDA Portable Digital Brix Meter Sugar Refractometer | Rp1.399.900 |
| Hanna Instruments Digital Refractometer | Rp9.099.900 |
| Cole Parmer Refractometer Brix | Rp14.999.900 |
| Atago Digital Handheld Pocket Refractometer | Rp12.999.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)