Atago Digital Handheld Pocket Refractometer

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cat. No.3830
Resolution (Brix%)10
Accuracy (%)±0.1
Temperature Compensation (°C)10 to 100
Dimensions (cm)5.5x3.1x10.9
International Protection ClassIP65 Water resistant
Measurement Range Brix (%)0.0 to 93.0
Measurement TimeAbout 3 seconds
Power Supply2 x AAA Batteries
Sample Volume2 to 3 drops
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.

Ulasan Produk

Tidak ada ulasan