PROTIMETER Portable Moisture Tester

Sebelum PPN:
Rp109.999.900 - Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roads and Highways: Knowledge of the moisture content of soil is crucial throughout geotechnical engineering practice. Engineers use the Speedy soil meter for field control of compacted earth embankments and and other structures and to measure the water content of soil to ensure it is within specified ranges. The Speedy moisture meter is ideal for this, being accurate, robust and simple to use..

Aggregates, Sand and Concrete: The moisture content of concrete that has been fixed freshly affects the workability, blending, segregation, strength and drying rate of the finished product. The FL2000D Speedy soil moisture meter is an ideal on-site quality control tool. Moisture levels of aggregates and sand can be checked prior to use to ensure that the correct amount of water is added when mixing with cement. The moisture content of ready-mix cement concrete can also be checked, to ensure it is in specification..

What's In The Box:
(1) User Manual
(1) Electronic Balance
(1) Heavy Duty Carrying Case with Foam Inserts
(1) Cleaning Brush and Cloth
(2) Steel Sample-Pulverising Balls
(1) Measuring Scoop
Feature
Features:
When compared with other moisture measurement systems, the Protimeter FL2000D Large Speedy tester is often the most practical solution, especially when working in the field
Accurate and simple to use
Robust and reliable
Portable and requires no external power source
Versatile - many materials can be measured over a wide moisture content range
Moisture measurement system obtains data following a simple test procedure:
Prepare and weigh the material sample using the electronic balance
Place the sample in the Speedy vessel
Add the reagent to the recess in the Speedy cap and seal the vessel
Shake the Speedy to mix the reagent with the sample
Requires calcium carbide reagent - Sold separately

Ulasan Produk

Tidak ada ulasan