Cole Parmer Refractometer Salinity With ATC BRIX

Sebelum PPN:
Rp14.999.900
Spesifikasi
Minimum Brix Range (%)None
Maximum Brix Range (%)32
Minimum Salinity Range (%)None
Maximum Salinity Range (%)28
Resolution0.002
Accuracy (%)±0.2
Maximum Temperature Compensation (°C)30
Maximum Temperature Compensation (°F)86
Minimum Temperature Compensation (°C)None
Minimum Temperature Compensation (°F)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These units come in four range options, including salinity, brix, refractive index, and a combination of the these. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).

All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.

Ulasan Produk

Tidak ada ulasan