Beli reciprocating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okada Hardware Mfg. (Z-Saw) Reciprocating Saw Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  2. DEKO Cordless Reciprocating Saw
    Mulai

    Rp799.900

    DEKO Cordless Reciprocating Saw
    atribut:
    • Voltage (V): 20
    • Battery Capacity (mAh): 2000
    • Adjustable Base: Yes
    • Max. Capacity to Cut Wood (mm): 100
    • Maximum Cutting Depth (mm): 100
    • No Load Speed (rpm): 800-3000
  3. Rabbit Container Box Modular 6644
    Mulai

    Rp73.900

    Rabbit Container Box Modular 6644
    Deskripsi:
    Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 335x335x195
  4. BOSCH Saber Saw Blade for Wood and Metal
    Rating:
    90% of 100
    (2)
    Mulai

    Rp79.900

    BOSCH Saber Saw Blade for Wood and Metal
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  5. MILWAUKEE Cordless Reciprocating Fuel Super Sawzall
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Reciprocating Fuel Super Sawzall
    atribut:
    • No Load Stoke Rate (spm): 0-3000
    • Stroke length (mm): 32
    • Keyless Blade Clamp: Yes
    • Keyless Adjustable Shoe: Yes
    • On/Off Orbital: Yes
    • Speed Setting: 6
    • Hang Hook: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 546
    • LED Light: Yes
    • Fuel Gauge: Yes
  6. Rabbit Container Box Multipurpose Stackable 6611
    Mulai

    Rp66.900

    Rabbit Container Box Multipurpose Stackable 6611
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 390x290x130
  7. MILWAUKEE Cordless Reciprocating Saw Fuel Sawzall
    Mulai

    Rp9.199.900

    MILWAUKEE Cordless Reciprocating Saw Fuel Sawzall
    atribut:
    • No Load Stoke Rate (spm): 0-3000
    • Stroke length (mm): 28.6
    • Keyless Blade Clamp: Yes
    • On/Off Orbital: Yes
    • Speed Setting: 6
    • Hang Hook: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 452
    • LED Light: Yes
    • Fuel Gauge: Yes
  8. BOSCH Reciprocating Saw Blade
    Mulai

    Rp249.900

    BOSCH Reciprocating Saw Blade
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
  9. Dynabrade Reciprocating Saw Accessories
    Mulai

    Rp579.900

    Dynabrade Reciprocating Saw Accessories
    Deskripsi:
    Files are used in a reciprocating saw to deburr and finish surfaces in a variety of materials, including metal, wood, and plastic.
    atribut:
    • UNSPSC: 27112802
    • Application: Deburring; Detail Work; Finishing
    • For use with: Reciprocating Saws
    • Length (inch): 4
    • Material: Fiberglass; Metal; Plastic; Wood
    • Number of Pieces: 1
    • Shank (inch): 1/8
  10. Unoair Air Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Unoair Air Saw
    atribut:
    • Cutting Capacity: Steel 1.6 mm Alumunium 3 mm
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
  11. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  12. Sherwood Die HSS
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    Sherwood Die HSS
    atribut:
    • Material: High Speed Steel
    • Thread Direction: Right Hand
    • Dimensions Standard: BS 1127
  13. Senator Engineers File Set
    Mulai

    Rp339.900

    Senator Engineers File Set
    atribut:
    • Type of Cut: Bastard Second
    • Shape: Flat Half Round Hand Round
  14. Rinrei Tape Lakban PE CLAF Berwarna (Selotip)
    Mulai

    Rp149.900

    Rinrei Tape Lakban PE CLAF Berwarna (Selotip)
    Deskripsi:
    -The expansion force is very light and excellent in hand cuttability.-It uses excellent water resistance base materials.
    atribut:
    • Thickness: 0.17mm
    • Viscosity: 6.01N/10mm
    • Tensile Strength: 36.1N/10mm
    • Base Material: Polyethylene CLAF[[_(R)]]
    • Adhesive Materials: Synthetic Rubber
    • W x L: 50mmx25m
  15. NITTO KOHKI Super Hand
    Mulai

    Rp4.699.900

    NITTO KOHKI Super Hand
    atribut:
    • No-load Stroke Length (mm): 9
    • Working Pressure (MPa): 0.6 [6kgf/cm2)
  16. ANEX Hex Key with Bit Holder & Plus Minus Bit Set (Kunci L)
    Mulai

    Rp189.900

    ANEX Hex Key with Bit Holder & Plus Minus Bit Set (Kunci L)
    atribut:
    • Set Contents: H2.5, H3, H4, H5, H6, (+) No.2 x (-) 4.5, (+) No.2 x (-) 6
  17. JTC Air Saw
    Mulai

    Rp1.999.900

    JTC Air Saw
    atribut:
    • Included Accessories: With 1 blade (no hole type)
    • Overall Length (mm): 230
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed: 9000 / min (round trip)
Daftar Harga reciprocating Terbaru February 2026
Okada Hardware Mfg. (Z-Saw) Reciprocating Saw BladeRp129.900
DEKO Cordless Reciprocating SawRp799.900
Rabbit Container Box Modular 6644Rp73.900
BOSCH Saber Saw Blade for Wood and MetalRp79.900
MILWAUKEE Cordless Reciprocating Fuel Super SawzallRp8.399.900
Rabbit Container Box Multipurpose Stackable 6611Rp66.900
MILWAUKEE Cordless Reciprocating Saw Fuel SawzallRp9.199.900
BOSCH Reciprocating Saw BladeRp249.900
Dynabrade Reciprocating Saw AccessoriesRp579.900
Unoair Air SawRp1.299.900

Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)