Dynabrade Reciprocating Saw Accessories

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC27112802
ApplicationDeburring; Detail Work; Finishing
For use withReciprocating Saws
Length (inch)4
MaterialFiberglass; Metal; Plastic; Wood
Number of Pieces1
Shank (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Files are used in a reciprocating saw to deburr and finish surfaces in a variety of materials, including metal, wood, and plastic.
Feature
Half Round Swiss Very Coarse Reciprocating File Application Deburring Detail Work Finishing For Use With Reciprocating Saws Material Fiberglass Metal Plastic Wood Shank 1/8 in Length 4 in Width 3/16 in Thickness 1/8 in Number of Pieces 1

Ulasan Produk

Tidak ada ulasan