Beli rcbo schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)
    Mulai

    Rp659.900

    Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)
    atribut:
    • Number of Poles: 2P
    • Earth-Leakage Sensitivity (mA): 30
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Frequency (Hz): 50/60
    • Curve Code: C
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  2. Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  3. Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    Mulai

    Rp599.900

    Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    atribut:
    • Control Type: Toggle
    • Earth-Leakage Protection Class: Type AC
    • Network Frequency (Hz): 50
  4. ABB Residual Current Circuit Breaker (RCCB)
    Mulai

    Rp349.900

    ABB Residual Current Circuit Breaker (RCCB)
    Deskripsi:
    FH202 AC-25/0.03 Residual Current Circuit BreakerThe RCCBs FH200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous AC and A types is particularly suitable for installation in domestic applications.
  5. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  6. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  7. Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)
    Mulai

    Rp169.900

    Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)
    atribut:
    • Breaking Capacity (kA): 6
    • Frequency (Hz): 50/60
    • Tripping Curve: C
    • Compliant standard: IEC61009-1
  8. Hager Combined MCB/RCD (RCBO)
    Mulai

    Rp1.499.900

    Hager Combined MCB/RCD (RCBO)
    Deskripsi:
    Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2
    atribut:
    • Number of Poles: 2
    • Breaking Capacity (kA): 6
    • Voltage Rating (V): 127-230
    • Current Rating (A): 6-40
  9. LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)
    Mulai

    Rp449.900

    LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)
    Deskripsi:
    - Proteksi Arus Bocor dengan Proteksi beban lebih - 30mA untuk proteksi terhadap manusia - 100mA & 300mA untuk proteksi terhadap bahaya kebakaran - Cocok digunakan di rumah, apartemen & lokasi-lokasi yang lembab - Kapasitas pemutusan 4.5kA (RKP) pada 230VAC 2.5kA (KGRd & GRHd) 1.5kA (KGRc & GRHc) 110/220 VAC - Kurva C - Standar IEC 61009
    atribut:
    • Type: RKP
    • Number of Poles: 1P + Neutral
  10. Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)
    Mulai

    Rp9.999.900

    Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)
    Deskripsi:
    This Acti9 iCV40 ARC product is an arc fault detection RCBO. It is a 1P+N with 1 protected pole, 6A In rated current and C tripping curve. The earth leakage protection class is A-SI type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The rated short circuit breaking capacity goes up to 6000A at 230VAC conforming to EN/IEC 61009-2-1 standard and 10kA at 230VAC conforming to EN/IEC60947-2. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. Its 2 unique VisiTrip indicators reduce intervention time by showing the faulty circuit and identifying quickly the type of default. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 250VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 4 pitches of 9mm. Pollution degree is 2. The product colour is white (RAL9003). It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. This product is compliant with EN/IEC 62606, EN/IEC 61009-1 and EN/IEC 61009-2-1 standard.
    atribut:
    • Breaking Capacity (kA): 6000 A Icn (at 230V AC 50Hz conforming to IEC 61009-2-1); 10 Icu (at 230V AC 50Hz conforming to EN/IEC 60947-2)
    • Breaking Capacity Code: N
    • Curve Code: C
    • Device Short Name: iCV40N ARC
    • Earth Leakage Protection: Integrated
    • Earth-Leakage Protection Class: Type A-SI (Super Immunised)
    • Earth-Leakage Protection Time Delay: Instantaneous
    • Electrical Data Recording: Date and time; Maintenance indicators
    • Network Type: AC
    • Neutral Position: Left
    • Number of Protected Poles: 1
    • Poles Description: 1P + N
    • Product Specific Application: Arc fault detection
    • Product or Component Type: Arc fault detection RCBO
    • Range: Acti9
    • Rated Breaking and Making Capacity (A): Idm 3000 (at 230 V AC 50 Hz conforming to IEC 61009-2-1)
    • Residual Current Tripping Technology: Voltage independent
    • Standard: EN/IEC 62606; EN/IEC 61009-1; EN/IEC 60947-2; EN/IEC 61009-2-1
    • Suitability For Isolation: Yes
    • Trip Unit Technology: Thermal-magnetic
  11. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. Legrand Residual Current Breaker with Overcurrent Protection DX3 6000 Series (Pemutus Arus/RCBO)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  13. Boss Residual Current Circuit Breaker (RCBO/Pemutus Arus Sisa)
    Mulai

    Rp519.900

    Boss Residual Current Circuit Breaker (RCBO/Pemutus Arus Sisa)
    atribut:
    • Current Rating (kA): 6
    • Sensitivity (mA): 30
    • Number of Poles: 2 (1P+N)
    • Characteristics: C-Curve
    • Residual Current Characteristics: AC
  14. ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)
    Mulai

    Rp589.900

    ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)
    Deskripsi:
    DS201 L C6 AC30 Residual Current Circuit Breaker with Overcurrent ProtectionThe DS201 series is a 1P+N RCBO in two-modules width for the protection of end user single-phase circuits against overload and short-circuit currents; protection against the effects of sinusoidal alternating earth fault currents; protection against indirect contacts and additional protection against direct contacts (with sensitivity = 30 mA).
  15. Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 6
  16. SIEMENS Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    SIEMENS Miniature Circuit Breaker 2P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 2-Poles
  17. Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Deskripsi:
    - Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
  18. Hannochs Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp45.900

    Hannochs Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.
    atribut:
    • Voltage (V): 230/400
Daftar Harga rcbo schneider Terbaru October 2026
Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)Rp659.900
Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Rp369.900
Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)Rp599.900
ABB Residual Current Circuit Breaker (RCCB)Rp349.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO/Pemutus Arus Sisa)Rp169.900
Hager Combined MCB/RCD (RCBO)Rp1.499.900
LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)Rp449.900
Schneider Electric Residual Current Breaker with Overcurrent Protection (RCBO)Rp9.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)