Beli ratchet socket wrench s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Scaffolding Ratchet WrenchDeskripsi:Ratchet Socket Wrench 10x12mm adalah kunci socket dengan gagang Handle yang berfungsi sebagai pegangan saat mengencangkan atau mengendurkan baut. Ratchet Socket ini mempunyai keunggulan putaran arah yang dapat diubah sesuai dengan kebutuhan saat membuka baut. Ratchet Socket ini dibuat dengan material cast iron dan mempunyai ukuran Square Drive 10x12mm. Ratchet Socket ini biasa digunakan di bengkel, industri, dan konstruksi.atribut:
- Type: Ratchet Socket Wrench
- Material: Chrome Vanadium Steel
- INGCO Ratchet WrenchDeskripsi:INGCO Ratchet Socket Wrench // Kunci Handle Sok Inchatribut:
- Material: CR-V+Cr-Mo
- Top Kogyo Ratchet Wrench Long Socket TypeDeskripsi:-Reversing is a switching claw type.-Double-sided long socket type.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions.-Convenient
- nepros Set Kunci SokDeskripsi:-Socket wrench set sheet equipped with 90 gear ratchet handle NBR series.atribut:
- Handle Contents: Ratchet handle hold type (RH3H), spinner handle (NS3), extension bar (305
- Input Drive (mm): 9.5
- Top Kogyo Ratchet Wrench Long Socket TypeDeskripsi:-Reversing is a switching claw type.-Double-sided long socket type.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions.-Convenient with pick.-It is useful for places where there is a deep concave part(channel H beam/angle, etc.)or a long bolt is protruded when tightening(duct construction, etc.)atribut:
- Opposite Side Dimension (mm): 14x15
- Thickness (mm): 69
- Total Length (mm): 278
- Material: Chrome Vanadium Steel (Cr-V)
- monotaro 4 Size Ratchet Wrench (Kunci Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- SP AIR Air Ratchet Wrenchatribut:
- Capacity Bolt Dia. (mm): 10
- Socket Input Drive (mm): 9.5
- Air Consumption (m³/minute): 0.2
- Exhaust: Back
- Hose Mounting Port: NPT1/4
- Maximum Tightening Torque (N m): 20
- Working Air Pressure Range (MPa): 0.62
- SUPER TOOL 4size Ratchet WrenchDeskripsi:-Reversing is a switching claw type.-A convenient ratchet wrench that can be used for 4 sizes of bolt and nut with 1 piece.-When using an outer socket, the inner socket is pushed up with a light force, and after use it returns to its original position wit
- INGCO Ratchet Socket Wrenchatribut:
- Size (inch): 1/2
- Number of Teeth: 45T
- Length (cm): 260
- Material: Cr-V+Cr-Mo
- FPC Set Kunci Sokatribut:
- Input Drive (mm): 19
- Top Kogyo Ratchet Construction WrenchDeskripsi:-Reversing is a switching claw type.-Ratchet wrench with the thick and easy-to-use pick.-Both the main body and claw are forged products with outstanding strength.-The socket part is a safety design that nut does not penetrate.atribut:
- Thickness: 50mm
- Total Length: 310mm
- monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)Deskripsi:A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.atribut:
- Case Dimensions (mm): 166x85x31
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Number of Set Items: 38
- Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
Daftar Harga ratchet socket wrench s Terbaru March 2026
| KRISBOW Scaffolding Ratchet Wrench | Rp189.900 |
| INGCO Ratchet Wrench | Rp79.900 |
| Top Kogyo Ratchet Wrench Long Socket Type | Rp959.900 |
| nepros Set Kunci Sok | Rp16.999.900 |
| Top Kogyo Ratchet Wrench Long Socket Type | Rp999.900 |
| monotaro 4 Size Ratchet Wrench (Kunci Ratchet) | Rp65.900 |
| SP AIR Air Ratchet Wrench | Rp3.299.900 |
| SUPER TOOL 4size Ratchet Wrench | Rp679.900 |
| INGCO Ratchet Socket Wrench | Rp159.900 |
| FPC Set Kunci Sok | Rp10.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/2hP101001089-10.jpg)






/P102244544-1.jpg)