Beli rantai chainsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  2. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  3. Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    Mulai

    Rp239.900

    Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
  4. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  5. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  6. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  7. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.699.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  8. Oregon Chain Saw Chain
    Mulai

    Rp479.900

    Oregon Chain Saw Chain
    atribut:
    • Gauge (inch): 0.05
  9. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  10. TORA Part Chainsaw
    Mulai

    Rp62.900

    TORA Part Chainsaw
    Deskripsi:
    14 Mata pisau28 RantaiSteel High Quality
    atribut:
    • Size (inch): 12inch
  11. Nicholson Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp879.900

    Nicholson Set Mata Bor HSS (Drill Bit Set)
    Deskripsi:
    Mata bor besi Nicholson dibuat dengan material yang kuat, kokoh, dan tahan lama. Ideal untuk membuat lubang yang rapi dan presisi pada bahan metal dan alumunium.
  12. VENTMASTER Chain Saw Chain
    Mulai

    Rp11.999.900

    VENTMASTER Chain Saw Chain
    atribut:
    • UNSPSC: 46171515
    • Bar Length (inch): 16
  13. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp5.599.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
Daftar Harga rantai chainsaw Terbaru October 2026
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp209.900
Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)Rp239.900
Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput)Rp2.999.900
Makita Chain & Bar for ChainsawRp659.900
Makita ChainsawRp3.099.900
Oregon Chain & Bar for ChainsawRp609.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
KRISBOW Mesin Gergaji BensinRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)