Beli ramset di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RAMSET Powder-Actuated GunDeskripsi:Powder-actuated nail guns use an explosive gunpowder charge to drive pins into concrete, steel, and hard backing materials. The charge is fed into the tool and set off when the trigger is pulled and the nose of the tool is pressed against the work surface. OSHA regulations require training and certification for employees who use powder-actuated tools and charges.atribut:
- UNSPSC: 27112716
- Application: Attach Curtain Wall and Other Clips to Concrete; Attach Drywall Track to Concrete; Attach Sill Plate to Concrete
- Caliber: 0.27
- Charge Actuation: Automatic Piston Return
- Charge Style: Strip
- Collation Style: Bulk
- Compatible Charge Colors: Green; Red; Yellow
- Compatible Charge Levels: 1; 2; 3; 4; 5
- Duty Rating: General Duty
- For Max. Pin Length - with Washer (inch): 3
- For Max. Pin Length - without Washer (inch): 2 1/2
- For Pin Diameter (in): 313/1000
- For Use On: Concrete; Metal; Steel; Wood
- Handle Material: Aluminium
- Housing Material: Aluminium
- Muzzle Diameter (inch): 9/16
- Operation Mode: Trigger
- Overall Height (inch): 5 3/4
- Overall Length (inch): 13 1/4
- Overall Width (inch): 2
- Power Source: Powder Actuated
- RAMSET Hollow Wall Anchor (Angkur Dinding)atribut:
- Size: M4
- Wall Thickness (mm): 6-10
- Hole ⌀ (mm): 8
- Recommendation Load on 10mm Plasterboard (kN): 0.12
- METABO Cordless Drywall Screwdriver (Obeng Listrik)Deskripsi:The specialist for gypsum plasterboards in drywall construction situations: high torque for even faster productivityCompact and light design for comfortable one-hand operationPrecise driving of screws by virtue of finely adjustable depth guide and low-noise claw clutchRobust screwdriver magazine for applying screws accurately in quick succession; can be removed without toolsStandard 50-screw strips can be usedMagazine for processing screws with a length of 25-55 mm with max. shaft Ø of 5 mm and max. screw head Ø of 9.5 mmDepth guide can be fully removed for inspection during operationVariospeed (V) Electronics for working at customised speeds to suit various application materialsIntegrated working light to illuminate the contact areaHandy belt hook, can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Screwdriver magazine SM 5-55Phillips screwdriver bit, size 2/25 mm2 Phillips screwdriver bits, size 2/176.5 mmBelt hook2 Li-Power battery packs (18 V/2.0 Ah)Charger ASC 55 "AIR COOLED"Plastic carry caseCharger ASC 55 "AIR COOLED"Plastic carry caseDepth guideMagnetic bit holder 1/4" (6.35 mm)atribut:
- Uncertainty of Measurement K (dB(A)): 3
- Bit Retainer: Hexagon recess 1/4inch (6.35mm)
- Battery Voltage (V): 18
- Battery Pack Capacity (Ah): 2x2
- Maximum Torque Soft (N m): 5
- No Load Speed (rpm): 0-6000
- Sound Level (dBA): 86
- Sound Pressure Level (dBA): 75
- Type of Battery Pack: Li-Power
- KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)Deskripsi:Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
- CEBELL Wadah Nitrogen Cairatribut:
- Mouth Diameter (mm): φ19
- Yoshinobu High Anchor Sanko (Baut Angkur)atribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- AGNIS Cut Resistant Gloves (Sarung Tangan)atribut:
- Level: 5
- Armstrong Ceiling Acoustic (Plafon Akustik)atribut:
- Thermal Conductivity (W/mk): λ = 0.052 - 0.057
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- SMT Dyna Bolt (Baut Angkur Beton)atribut:
- Head: Hex
- Diameter (mm): M8
- Length (mm): 19
- Material: Steel
- Hardness (HV): min. 560
- Surface Treatment: Yellow
- Length (inch): 3.546875
- Diameter: 5/16 inch
- Size: M8x90mm(5/16 inch x 3 5/9)
- TORA Dynabolt (Baut Angkur Beton)Deskripsi:Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.atribut:
- Color: Yellow
- Type: Half Drat
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- Wowo Expansion Bolt for Concrete (Baut Angkur Beton)atribut:
- Finishing: YZP (Yellow Zinc Galvanized)
- Material: Mild Steel
Daftar Harga ramset Terbaru October 2026
| RAMSET Powder-Actuated Gun | Rp15.999.900 |
| KAPUSI Ramset Gunpowder Nails (Paku Ramset) | Rp229.900 |
| RAMSET Hollow Wall Anchor (Angkur Dinding) | Rp18.900 |
| METABO Cordless Drywall Screwdriver (Obeng Listrik) | Rp12.999.900 |
| KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek) | Rp639.900 |
| CEBELL Wadah Nitrogen Cair | Rp36.999.900 |
| Yoshinobu High Anchor Sanko (Baut Angkur) | Rp129.900 |
| Makita Pneumatic Nailer | Rp1.099.900 |
| AGNIS Cut Resistant Gloves (Sarung Tangan) | Rp25.900 |
| Wipro Air Nailer | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/3lP109211129-1.jpg)
/k5P110459725-1.jpg)
/04P107323004-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Half%20Knee%20Texas%20(Sepatu%20Proyek)/a2P101002362-2.jpg)

/77P102036259-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/AGNIS%20Cut%20Resistant%20Gloves%20(Sarung%20Tangan)/nxP110449861-1.jpg)

/5mP107886202-1.jpg)
/pcP105064912-1.jpg)
/faP106481550-1.jpg)
/4wP108175176-3.jpg)
/9nP105781347-12.jpg)
/6tP103683245-2.jpg)

/0nP107292023-1.jpg)
/28P105639080-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)