METABO Cordless Drywall Screwdriver (Obeng Listrik)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Uncertainty of Measurement K (dB(A))3
Bit RetainerHexagon recess 1/4inch (6.35mm)
Battery Voltage (V)18
Battery Pack Capacity (Ah)2x2
Maximum Torque Soft (N m)5
No Load Speed (rpm)0-6000
Sound Level (dBA)86
Sound Pressure Level (dBA)75
Type of Battery PackLi-Power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The specialist for gypsum plasterboards in drywall construction situations: high torque for even faster productivity
Compact and light design for comfortable one-hand operation
Precise driving of screws by virtue of finely adjustable depth guide and low-noise claw clutch
Robust screwdriver magazine for applying screws accurately in quick succession; can be removed without tools
Standard 50-screw strips can be used
Magazine for processing screws with a length of 25-55 mm with max. shaft Ø of 5 mm and max. screw head Ø of 9.5 mm
Depth guide can be fully removed for inspection during operation
Variospeed (V) Electronics for working at customised speeds to suit various application materials
Integrated working light to illuminate the contact area
Handy belt hook, can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
Screwdriver magazine SM 5-55
Phillips screwdriver bit, size 2/25 mm
2 Phillips screwdriver bits, size 2/176.5 mm
Belt hook
2 Li-Power battery packs (18 V/2.0 Ah)
Charger ASC 55 "AIR COOLED"
Plastic carry case
Charger ASC 55 "AIR COOLED"
Plastic carry case
Depth guide
Magnetic bit holder 1/4" (6.35 mm)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait