Beli rainwater tank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Penguin Stainless Steel Water Tank (Toren / Tangki Air)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) SDeskripsi:Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. The fitting is not removed, and the finish is as good as installing a socket.Leakage from threaded joints such as cheese, elbows, and sockets can also be used to repair pinhole leaks in straight pipes. For preventing leaks in pipes of water, hot water, oil, and steam.* Pipe butt connection and connection work with joints are not possible.atribut:
- Operating Temperature Range (°C): -30 to 130
- Shape: Socket
- Suitable fluid: Water, hot water, oil, steam
- Bolt Material: Chrome molybdenum steel (SCM435)
- Material (Gasket): Special heat-resistant agent for high nitrile rubber
- Material (Metal Hub): (Cover) / Ductile cast iron (FCD450)
- Type: Mechanical coupling
- Withstand Pressure (MPa): 2
- Penguin Septic Tank (Tangki Sepiteng)Deskripsi:Biorotech, tangki septik dengan sistem filtrasi multi-stage yang menghasilkan kualitas limbah lebih baik dan hasil lumpur lebih sedikit dibanding produk sejenis seukurannya. Dengan desain yang compact dan proses penguraian yang tidak membutuhkan bak resapan ataupun listrik, Biorotech adalah solusi ramah lingkungan dan hemat biaya pengolahan air limbah rumah tangga.atribut:
- Capacity (L): 1000
- Cover Width (mm): 300
- Height (mm): 1443
- Bottom Width (mm): 1158
- Thickness (mm): 7-9
- Regency Wall Fan Tornado (Kipas Angin)Deskripsi:Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- Niko Gas Stove Commercial 1-Burner (Kompor Gas 1 Tungku)atribut:
- Body Material: Iron
- SNI License: Yes
- SNI Number: 6257.153/97.040/XI/2021
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) Latribut:
- Dimension W (mm): 72
- Dimension L (mm): 40
- Suitable Scratch Length: Approx. 20mm
- Dimensions d (mm): 21
- Applicable Wrench: Allen wrench 6mm
- Bolt Material: Chrome molybdenum steel (SCM435)
- Chemical Resistance: Suitable: Gasoline (excluding high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda, OK: Hydrochloric acid / sulfuric acid (20% at room temperature), B / C heavy oil, Not suitable: Toluene, acetone / MEK
- Fluid Used: Water, hot water, oil, steam
- Material (Metal): (Cover) / Ductile cast iron (FCD450)
- Material (Packing): Special heat-resistant agent for high nitrile rubber
- Nominal Diameter: 15A
- Operating Temperature Limit: -30 to 130
- Proof Pressure (MPa): 2
- Shape: socket
- TRUSCO Number: 353-7196
- Type: Mechanical coupling
- Excel Water Tank Cylinder (Toren / Tangki Air)Deskripsi:Tangki air EXCEL yang dibuat dengan teknologi ROTO moulding dapat dipakai sebagai tangki air & tangki kimia. Cocok dipakai untuk hunian, industri makanan dan minuman untuk penampungan air dan penampungan kimia cair. Dibuat tanpa sambungan untuk memberikan kekuatan extra pada struktur tandon. Pionir Triple Construction System - 3 lapisan tangki air. Lapisan dalam berwarna putih untuk menghambat pertumbuhan lumut, jamur dan kotoran-kotoran menempel. Sekarang dilengkapi dengan teknologi anti mikroba sehingga air leboh higienis, tidak berbau, tidak berasa dan membudahkan anda dalam perawatan tangki air. GRAHAEXCEL mengutamakan kesehatan dalam setiap pembuatan produk, sehingga kami hanya memnggunakan Polyethylene (PE) murni dan terbaik di kelasnya. Semua bahan baku kami dilengkapi dengan sertifikat FDA - Approved dan EXCEL Pigment Lab yang aman bagi kesehatan, membuat warna lebih awet, tahan terhadap perubahan cuaca serta mengurangi dampakradiasi sinar Ultra Violet hingga 1000 kLy.atribut:
- Material: Polyethylene
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 605/BBKK/LSPro/07/2021
- SNYDER INDUSTRIES Liquid Storage TankDeskripsi:Horizontal storage tanks lay flat and are ideal for transporting and storing liquids in height-restricted environments.atribut:
- UNSPSC: 24111803
- Construction Material: HDPE
- Maximum Temperature (°F): 130
- Tank Wall Style: Single Wall
- KRISBOW Tangki Udaraatribut:
- Connector Size: 1.5
- Working Pressure (Bar/Psi): 12 (176)
- Tank Size dia. x high (mm): 800x2411
- Volume (m³/L): 1 (1000)
- DELTA PURO Housing Filter SSDeskripsi:Housing Cartridge Filter 20 inchHousing Cartridge Filter 20 inch adalah tabung yang berfungsi untuk menempatkan beberapa cartridge filter yang memiliki panjang 20 inch. Cartridge Filter Housing 20 inch ini terbuat dari bahan stainless steel 304 dan memiliki koneksi in out pada bagian sisi tabung dan juga sudah dilengkapi dengan drain port dan vent port. Sediment Filter Housing 20 inch ini juga dilengkapi dengan pengunci model V-Clamp untuk memastikan tidak adanya kebocoran pada tabung. Water Filter Housing 20 inch terdiri dari beberapa type dan dapat diisi dengan berbagai macam type cartridge filter sebanyak 3, 5 atau 7 cartridge. Cartridge Filter Housing Stainless Steel 20 inch ini memiliki koneksi model drat serta dapat dioperasikan pada tekanan kerja maksimal 150 psi.atribut:
- Vent Port (inch): 1/4
- Drain Port (inch): 1/2
- Thickness (mm): 1.5
- Connection Type: Drat Dalam/Thread
- Penguin Blow Water Tank (Toren / Tangki Air)Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.AKSESORIESPlumbing Kit, Strainer.atribut:
- Cover/Lid/Tutup Width (cm): 40
- Wall Thickness (mm): 3-4
- 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- Oxone Drink Dispenser (Wadah Minuman)Deskripsi:Oxone OX-125 – Water Tank 9.5 Liter water dispenser dengan dua fungsi utama untuk memanaskan dan mendinginkan air berkapasitas 9.5 liter cocok untuk melengkapi kebutuhan air minum anda sehari-hari. Water Tank ini tidak memerlukan listrik untuk membuat minuman panas dan dingin, cukup dengan mengisi air panas dan air dingin ke dalam water tank maka air tersebut dapat bertahan selama 6 jam untuk bertahan pada temperatur panas dan dingin.Kapasitas : 9.5 Literatribut:
- Material: Stainless Steel
- Color: Silver
Daftar Harga rainwater tank Terbaru October 2026
| Penguin Stainless Steel Water Tank (Toren / Tangki Air) | Rp3.599.900 |
| Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S | Rp1.999.900 |
| Penguin Septic Tank (Tangki Sepiteng) | Rp7.599.900 |
| Regency Wall Fan Tornado (Kipas Angin) | Rp719.900 |
| monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal) | Rp3.900 |
| Forte Wire Steel Wire (Kawat Baja) | Rp63.900 |
| Niko Gas Stove Commercial 1-Burner (Kompor Gas 1 Tungku) | Rp429.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) L | Rp1.099.900 |
| Excel Water Tank Cylinder (Toren / Tangki Air) | Rp929.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/fbP102114551-5.jpg)
%20Mekanik/Kodama%20Industries%20Crimp%20Socket%20Steel%20Pipe%20Combined%20Type%20(Joint%20%2F%20Straight%20Pipe)%20S/piP107130918-1.jpg)
/dpP107200493-1.jpg)
/isP106879676-2.jpg)
/94P105658328-3.jpg)
/35P107788113-1.jpg)
/ezP109058539-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%20L/88P103649296-1.jpg)
/p6P104729906-1.jpg)


/15P105540041-1.jpg)

/1uP109244066-2.jpg)
/egP102114520-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%2FAcid%20Gas%20Cartridge%206003%20(Filter%20Masker)/dbP107527479-1.jpg)
/5jP105292199-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)