SNYDER INDUSTRIES Liquid Storage Tank

Sebelum PPN:
Rp6.699.900 - Rp37.999.900
Spesifikasi
UNSPSC24111803
Construction MaterialHDPE
Maximum Temperature (°F)130
Tank Wall StyleSingle Wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal storage tanks lay flat and are ideal for transporting and storing liquids in height-restricted environments.
Feature
Storage Tank Drain Connection Gender Female Drain Connection Type TxT Drain Opening Diameter 2 in Fill Opening Diameter 10 in Frame Material Not Applicable Graduation Mark Increments 25 gal Liquid Storage Capacity 525 gal Overall Depth 75 in Overall Diameter 47 1/2 in Overall Height 53 in Overall Width 75 in Standards FDA Compliant 177.1520 NSF/ANSI 61 Tank Material HDPE Tank Material Thickness 1/4 in Tank Opening Type Closed Top Maximum Operating Temperature 130 Degrees F

Ulasan Produk

Tidak ada ulasan