Beli radio komunikasi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WLN Handy Talky Plus (HT)
    Mulai

    Rp699.900

    WLN Handy Talky Plus (HT)
    Deskripsi:
    Kelengkapan :- Handie Talkie- Belt Clip- Baterai- Adaptor Charger- Desktop Charger- Kabel charger USB to Mini USB
    atribut:
    • Color: Black
    • Frequency Range (MHz): 400-470
  2. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  3. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  4. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  5. Konaflex TCT Saw Blade Black
    Mulai

    Rp84.900

    Konaflex TCT Saw Blade Black
    Deskripsi:
    Material Application:The use of two-way cutting sharp knife head, that is durable and sharp, improve the service life of large pieces, reduce noiseFeatures:High quality materials, precision processing, durable, efficient work, wide use, humanized design.Advantage:High strength alloy saw tooth, using manganese steel plate material, automatic welding alloy saw tooth, more impact resistant; heat treatment quenching process, product quality is guaranteed.
    atribut:
    • Application: Wood
    • Color: Black
  6. KEYANG Chop Saw
    Mulai

    Rp2.299.900

    KEYANG Chop Saw
    atribut:
    • Wheel Diameter (inch): 14
    • Wheel Diameter (mm): 355
  7. KEYANG Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp999.900

    KEYANG Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Power (W): 550
    • Collet Diameter (mm): 6
    • Switch Type: Rear Toggle Switch
    • Dimensions (LxWxH) (mm): 362x67x67
    • Maximum Capacity (mm): Mounted Stone 32
    • No Load Speed (rpm): 27000
  8. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  9. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  10. Baofeng Handy Talky UV Series (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

  11. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  12. JETE Handy Talky (HT)
    Mulai

    Rp259.900

    JETE Handy Talky (HT)
    atribut:
    • Sensitivity (dB): 1053 (@1KHz)
    • SNI License: Yes
  13. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  14. Pofung Handy Talky Dual Band + Headset (HT)
    Mulai

    Rp749.900

    Pofung Handy Talky Dual Band + Headset (HT)
    Deskripsi:
    Kelengkapan dalam box :-Mesin HT-Battery-Antena-Adaptor + Charger-Belt Clip-Tali Strap-Manual Book-HEADSET / Handsfree
    atribut:
    • Frequency Range (MHz): VHF : 147-174, UHF : 400-470
    • Output Power (W): 5
  15. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  16. KEN Gerinda Tangan
    Mulai

    Rp499.900

    KEN Gerinda Tangan
    atribut:
    • Frequency (Hz): 50/60
    • Input Power (W): 600
    • Disc Diameter (mm): 100
    • Include: 1pc Auxiliary Handle
    • No Load Speed (rpm): 12000
    • Spindle Thread: M10
    • Voltage (V): 220-240
Daftar Harga radio komunikasi Terbaru October 2026
WLN Handy Talky Plus (HT)Rp699.900
KEYANG Angle GrinderRp619.900
Alinco Handy Talky (HT)Rp1.399.900
WLN Handy Talky (HT)Rp319.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Wipro Angle Grinder (Mesin Gerinda Tangan)Rp65.900
WLN Handy Talky (HT)Rp299.900
Konaflex TCT Saw Blade BlackRp84.900
KEYANG Chop SawRp2.299.900
KEYANG Die Grinder (Mesin Gerinda Tuner)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)