Beli radio cb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uniden CB Two-Way RadioDeskripsi:Vehicle-mounted CB radios are convenient when driving or communicating from home or work. They are compact, easy to use, and have a microphone on the cord for mobile use.atribut:
- UNSPSC: 43191510
- Channel Capacity: 40
- Frequency Range (MHz): 26 to 27
- Output Power (W): 4
- Motorola Radio Rig (HT) XiR M3688atribut:
- Display: Monochrome Alphanumeric (XiR M3688)
- Dimensions (mm): 44x169x134
- Channel Spacing (kHz): 12.5, 25
- IP Standards: IP54
- Channel Capacity: 160
- Current Drain Standby (A): max. 0.81
- Rx @Rated Audio (A): max. 2
- ASTATIC Antenna Tuner for Two-Way RadioDeskripsi:Standing wave ratio (SWR) meters measure impedance to check for mismatches between an antenna and a CB radio. They provide readings that give guidance for making adjustments to improve power transfer for better radio performance.atribut:
- UNSPSC: 43221720
- Antenna Connector: RG58A/U Coax
- Continuous Input Power (W): 100
- Display Qty: 1
- Display Sell UOM: EA
- Frequency Range (MHz): 26-30
- Manufacturer Part Number: 302-PDC2
- Overall Height (inch): 7-1/2
- Overall Length (inch): 2-3/4
- Overall Width (inch): 7-5/8
- Product Type: Power Field Strength Test Meter
- Uniden Police ScannerDeskripsi:Handheld police scanners are lightweight and portable for on-the-go monitoring of communications in applications that don't require the longer reception range of desktop scanners.atribut:
- UNSPSC: 43191510
- Display Qty: 1
- Display Sell UOM: EA
- Radio Transmission: Analog
- Trunking System: No
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
- Zebra Technologies Thermal Ribbon (Pita Tinta Thermal)Deskripsi:Zebra True Colors card printer ribbons produce high-quality IDs and extend the life of your printers and cards. Vibrant colors, "true-to-life" flesh tones, and sharp barcodes and text. Patented print ribbon technology for minimal printhead buildup and durable cards. Zebra True Colors I Series and C Series monochrome ribbons use thermal printer ribbon technology to deliver the most vibrant barcodes and text. The ZXP 3 Load-N-Go cartridges makes it easy to load and replace the ribbon. They use intelligent media technology for automatic ribbon detection and optimized imaging. ZXP Series 3 ribbons come in standard and high-capacity, as well as both multi-panel and monochrome options. Optimize color card printer performance with a multi-panel thermal transfer ribbon offering the latest in dye-sublimation technology, resulting in crisp, long-lasting results. The easy-to-use ZXP 1 ribbon Load-N-Go ribbon cartridges use intelligent media technology for automatic ribbon detection, optimized imaging, and a low ribbon warning.Inferior thermal ribbons can lead to failed label performance, damaged printheads, lost productivity, and ultimately reduced profits. Avoid it with Zebra thermal ribbons, which are guaranteed to deliver premium print quality and durability every time. Our ribbons are put through stringent quality tests to ensure that they consistently deliver the best possible results. This means prolonged printhead life, decreased total cost of ownership, and exceptional scanning performance.- Provides superior print quality- Consistent performance- Prolonged printhead life- Exceptional barcode scanningatribut:
- Coated Side: Coated Side Out (CSO)
- Antenna GPS NavigatorDeskripsi:Antenna for GPS signal reception.Ideal for use in difficult site locations such as weather and RF interference areasThe GPA series is a GPS/GNSS antenna for Timing that is intended for installation on buildings.GPA-017 is a compact and lightweight package designed to withstand harsh outdoor environments including rain, wind, sunlight and temperature changes.atribut:
- Input Frequency (MHz): 1575.42 ±1.023
- Polarization: R. H. C. P. (Right Hand Circular Polarization)
- Antenna Gain (dBi): <= 2.0 (at 90° elev. angle) <= -4.0 (at 10° elev. angle)
- Pre. Amp Gain (dB): 27.5±5.5
- Pre. Amp Noise Figure (dB): <= 1.6
- VSWR: <= 2.0
- Power Consumption (mA): <= 25
- Operating Temperature (°C): -25 to +70
- Storage Temperature (°C): -35 to +75
- Operating Relative Humidity (%RH): <=95
- Connector Type: TNC-J Note Standard type
- Output Impedance (ohm): 50
- Supply Voltage (V DC): 4 to 5.5
- Icom Marine Two-Way RadioDeskripsi:Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.atribut:
- UNSPSC: 43191510
- Band Type: VHF
- Channel Scan: Yes
- Digital Radio Technology: DSC
- Display Qty: 1
- Display Sell UOM: EA
- Display Type: Alphanumeric
- Encryption Capable: No
- FCC License Required: Yes
- Frequency Range (MHz): 156.05-163.275
- IP Rating: IPX7
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): -4
- Navigation Aids: GPS
- Number of Marine Channels: 88
- Output Power (W): 25
- Radio Application: Marine
- Radio Transmission: Analog and Digital
- Radio Type: Vehicle-Mounted
- Repeater Capable: Yes
- Standards: FCC Part 80
- Voltage (V): 14 DC
- Waterproof: Yes
- Qnap 8-Bay Network Attached StorageDeskripsi:TVS-h874 Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applicationsWith an Intel Core multicore-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h874 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h874 delivers an ideal NAS solution. The high-performance TVS-h874 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE/10GbE connectivity for high-speed virtualization network environments.atribut:
- Buttons: Power, Reset, USB Copy
- CPU Architecture: 64-bit x86
- Dimensions (HxWxD) (mm): 180.2x329.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
- Drive Bay: 8x 3.5-inch SATA 6Gb/s, 3Gb/s
- Drive Compatibility: 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives
- Encryption Engine: (AES-NI)
- Flash Memory (GB): 5 (Dual boot OS protection)
- Form Factor: Tower
- LED Indicators: HDD 1-8, Status, LAN, USB port, M.2 port
- Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 3500
- Maximum Memory (GB): 64 ( 2x 32)
- Memory Slot: 2 x SODIMM DDR4
- Operating Temperature (°C): 0 to 40
- Power Supply Unit (W): 350 (PWR-PSU-350W-DT01) @100-240V
- System Warning: Buzzer
- fan: System fan: 2x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC
- Omada Media Converteratribut:
- Dimensions (mm): 94.5x73.0x27.0
- Ruijie 120° Sector Antenna of RG-AirMetro Series Wireless Bridgeatribut:
- Angle: H = 120°, V = 10°
- Certification: CE
- Dimensions (mm): 361x110x48.5
- Gain (dBi): 16
- IP Rating: IP55
- Working Distance (km): 5
- Uniden Mobile Police Scanner DigitalDeskripsi:Desktop police scanners attach to or sit on surfaces to serve as fixed monitoring stations for long-range applications.atribut:
- Channel Capacity: 25,000
- Display Resolution: 64 x 128
- Display Type: LCD
- Frequency Range (MHz): 1240 to 1300, 25 to 512, 758 to 960
- Includes: External Mobile Antenna, Outdoor Base Station Antenna
- Item: Desktop Police Scanner
- Output Power (W): 2.5, 2.6, 2.7
- Overall Height (inch): 2 1/4
- Overall Length (inch): 5 7/8
- Overall Width (inch): 7 1/4
- Radio Transmission: Digital
- Radio Type: Desktop
- Trunking System: Yes
- UNSPSC: 43191510
- APC APC Easy UPS On-LineDeskripsi:This APC Single phase Easy UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 1000VA double-conversion on-line tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SRV comes with IEC 320 C14 input and 3x IEC 320 C13 outlets. The On-Line UPS has a intelligent card slot for optional Network Management Card (AP9544, SRVSMB001, VGL9601l) that enables network-based UPS monitoring and management. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The Built-in automatic and manual bypass provide seamless power to the load even in the event of an internal detected fault or error in UPS. The SRV UPS is compatible with replacement battery cartridge APCRBCV203. Ideal for small data centers, manufacturing facilities, computer rooms, network storage devices, telecommunication, and healthcare IT.atribut:
- Other Output Voltage (V): 220; 240
- Product Range: Easy UPS On-Line
Daftar Harga radio cb Terbaru October 2026
| Uniden CB Two-Way Radio | Rp2.699.900 |
| Motorola Radio Rig (HT) XiR M3688 | Rp4.999.900 |
| Icom SSB | Rp24.999.900 |
| ASTATIC Antenna Tuner for Two-Way Radio | Rp1.199.900 |
| Uniden Police Scanner | Rp5.299.900 |
| Alinco Radio Rig | Rp2.999.900 |
| Icom RIG | Rp2.899.900 |
| Zebra Technologies Thermal Ribbon (Pita Tinta Thermal) | Rp369.900 |
| Antenna GPS Navigator | Rp3.399.900 |
| Icom Marine Two-Way Radio | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Uniden%20CB%20Two-Way%20Radio/45P109349149-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Radio%20Rig%20(HT)%20XiR%20M3688/f9P105473549-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20SSB/29P103634081-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/ASTATIC%20Antenna%20Tuner%20for%20Two-Way%20Radio/qgP109587952-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Uniden%20Police%20Scanner/qkP109644956-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20RIG/7oP103634276-1.jpg)
/rlP108912993-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Antenna%20GPS%20Navigator/2bP105711083-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Marine%20Two-Way%20Radio/n5P109635833-4.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Uniden%20Mobile%20Police%20Scanner%20Digital/hkP112052632-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky%20(HT)/7fP103634267-1.jpg)
/APC%20APC%20Easy%20UPS%20On-Line/ahP111963377-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)