Wilson Antenna for Two-Way Radio

Sebelum PPN:
Rp849.900 - Rp2.099.900
Spesifikasi
UNSPSC43221720
Antenna TypeWhip
Band TypeCB
Compatible Radio BrandCobra; President; RoadKing; Uniden
Compatible Radio Grainger Model Number20V771; 20V772; 33UG07; 52YF42; 53JW87; 53JW88; 800MM4
Compatible Radio Manufacturer Model Number19 DX IV; ACFD520; ACUS600; ADAMS; ANDYII; Bearcat 880; BILLII; JOHNNYIII; JOHNSONII; LINCOLNII; MCKINLEY; PC78LTX; PRO510XL; PRO520XL; RANDYII; RICHARD; RKCBBT; RKCBCLASSIC; RONALD; TAYLOR; WALKERIII
Compatible Radio TypeVehicle-Mounted
Display Qty1
Display Sell UOMEA
Frequency Range (MHz)26-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These antennas work with compatible CB radios.
Feature
Antenna Compatible Radio Brand Cobra President RoadKing Uniden Compatible Radio Series Not Applicable Compatible Radio Manufacturer Model Number 19 DX IV ACFD520 ACUS600 ADAMS ANDYII Bearcat 880 BILLII JOHNNYIII JOHNSONII LINCOLNII MCKINLEY PC78LTX PRO510XL PRO520XL RANDYII RICHARD RKCBBT RKCBCLASSIC RONALD TAYLOR WALKERIII Band Type CB Minimum Frequency 26 MHz Maximum Frequency 30 MHz Antenna Type Whip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait