Beli pvc tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Silicone Tube (Silikon Tube)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- TRUSCO Vinyl Tubeatribut:
- Length (m): 10
- Material: Soft polyvinyl chloride (PVC)
- Tygon Food & Beverage PVC TubingDeskripsi:Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.atribut:
- UNSPSC: 31231313
- Color: Clear
- Flexibility: Flexible
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- Hakkou Hanbai Silicon TubeDeskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- PISCO Nylon Tube Black 10matribut:
- Material: Nylon
- Color: black
- Operating Temperature Range (°C): -15 to 90 (unfrozen)
- Maximum Working Pressure (MPa): 1.5 (when 20°C 65% RH)
- Characteristics: Withstand pressure, weather resistance, cold weather
- Fluid: Air, water
- Length (m): 10
- Vacuum Pressure (kPa): -100
- monotaro Vinyl Tube (White)Deskripsi:The mark of the wiring tube.atribut:
- Wall Thickness (mm): 0.45 +/- 0.05
- Color: White
- Overall Length (m): Ten
- Inside Diameter (Ø mm): 3.2
- Material: Soft PVC
- Heat Resistance Temperature (°C): 105
- Operating Temperature Range (°C): -10 to 105
- Fort Marker Tubeatribut:
- Color: White
- SMC Nylon Tube (Selang Nilon)atribut:
- Made To Order: Standard
- VILI Silicone Tubeatribut:
- Length (m): 10
- Color: Transparent
- ULTRA Hoist Drum Lifteratribut:
- Capacity (t): 1
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Hakkou Hanbai Silicon Tubeatribut:
- Inside Diameter (mm): 4.0
- Outside Diameter (mm): 6.0
- Total Length (m): 10
- Working Pressure (MPa): 0
- Working Temperature Range: -60 to 200degrees
- Applicable fluids: boric acid, triethanolamine etc
- Panduit Selongsong Pelapis Kabelatribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- AS ONE Laboran Silicone TubingDeskripsi:It retains its properties as an elastic body in a temperature range of -60 to +200°C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals.atribut:
- Length (m): 11
- KSS Wiring Accesories OMT Marker Tubeatribut:
- Material: Soft PVC (bright white)
- Color: White
- Certification: RoHS
Daftar Harga pvc tubing Terbaru April 2026
| monotaro Silicone Tube (Silikon Tube) | Rp7.900 |
| E-tube PVC Tubing White | Rp409.900 |
| TRUSCO Vinyl Tube | Rp149.900 |
| Tygon Food & Beverage PVC Tubing | Rp399.900 |
| ARAM Silicon Tube | Rp209.900 |
| Hakkou Hanbai Silicon Tube | Rp239.900 |
| PISCO Nylon Tube Black 10m | Rp119.900 |
| E-tube PVC Tubing Color | Rp409.900 |
| monotaro Vinyl Tube (White) | Rp63.900 |
| Fort Marker Tube | Rp299.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)
























































































































































/jvP103193715-1.jpg)

/mcP102076804-2.jpg)