Brother Ribbon Tape Cartridge (Cartridge Label)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp159.900
Spesifikasi
Width (mm)12
Length (m)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Genuine Brother TZe-R231 Ribbon Tape Cassette-Black on White.

Work your magic by adding a personalised touch to gifts, cards and crafts, with the genuine Brother TZe-R231 ribbon tape. With the TZe-R231 you can rely on a fast and reliable output, as well as a sharp and professional standard of printing. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.
Feature
- 12mm wide, 4m long
- High quality genuine Brother cassette
- Easily readable results
- Fabric ribbon for gifts and crafts

Ulasan Produk