Beli pvc sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Homega PVC Sheet Solid Color (Lembaran Pelapis)atribut:
- Category: PVC Sheet Solid
- Finishing: Doff
- Length (m/roll): 50
- Material: PVC
- Thickness (mm): 0.3
- Width (m): 1.25
- Homega PVC Sheet Woodgrain (Lembaran Pelapis)atribut:
- Category: PVC Sheet Urat Kayu
- Finishing: Doff
- Length (m/roll): 50
- Material: PVC
- Thickness (mm): 0.3
- Width (m): 1.25
- Huben Furniture PVC Sheet Plain (Lembaran PVC Polos)atribut:
- Size (m): 1.245x100
- Huben Wood Grain PVC Sheet (Panel PVC Serat Kayu)atribut:
- Size (m): 1.245x100
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- Haye PVC BoardDeskripsi:Bahan pengganti triplek Furniture Grade PremiumPekerjaan Furniture / Maket / Diorama / Model / CNC Cutting / Dllatribut:
- Dimensions (mm): 1220x2440
- Javafon Ceiling PVC (Plafon PVC)atribut:
- Size (m): 3
- Thickness (mm): 8
- Width (cm): 20
- YUTAKAMAKE Tarpaulin Clear See-Through (Terpal)atribut:
- Color: Transparant
- Material: Sheet:Polyethylene (PE), Eyelets:Polyethylene (PE) (Inside diameter:12mm)
- TACO Hardware Laminates Layer PVC Woodgrain/Pattern (Lembaran Pelapis)atribut:
- Thickness (mm): 0.2 ±0.02
- Width (mm): 1250 ± 5
- Printing Width (%): ±1-5
- Tensile Strength (MPa): 18
- Vicat Softening Point (°C): 180-200
- Density (g/cm³): 1.35-1.45
- Form Stability: No visual change of gloss in elevated temperature of 120°C within 30 seconds
- Gloss Level: +2.0 tolerance at 60° light angle
- Hardness: 95-100 based on Shore A test
- Light Stability: No change of appearance for at least 3years Pass (Interior use and under ideal condition)
- Stain Resistance: No change of surface after 24hr exposure Pass (Juice, vinegar, neutrality cleaner)
- Surface Defects: None or slight pin hole, flow mark or dark material
- Thermostability Emboss: No change of emboss with 100 ± 5°C Glycerin for 30 second
- TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- Impraboard PP Corrugated Plastic Sheet 3mm (Plastik Board)Deskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- Dextone Instant Glue (Lem Super)Deskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
- Hikari PP Board (Lembaran Polipropilena)Deskripsi:A plastic material that is convenient for crafting, processing, and cutting. Work material for DIY and hobby craft Can be processed with staples, scissors, knives, etc. Thin polypropylene- It is not completely transparent.atribut:
- Material: Polypropylene
- Kencana Metal Rangka Plafon HollowDeskripsi:Hollow Kencana memiliki keunggulan yang teruji untuk konstruksi rangka plafon dan langit-langit bangunan untuk hasil yang ekonomis dan tahan lama.Keunggulan :- Tahan karat dan tahan rayap- Klem / sambungan kuat- Lebih ekonomis daripada kayu- Memiliki profil sehingga lebih kaku/ rigid- Ukuran dan ketebalan presisi/tidak banci- Material asli baja lapis Zinc-Aluminium- Tidak kilap, warna aluminium (tidak kusam/ kehitaman)- Spangle/ bunga baja nampak jelasatribut:
- Length (m): 4
- TACO Hardware PVC BoardDeskripsi:TACO PVC Board is a lightweight and rigid form of expanded foam polyvinyl chloride. TACO PVC Board is a plywood product substitution with much better performance such as fire resistance, smooth surface (sanding is unnecessary), and non-toxic. It is commonly used for interior and advertisement purposes such as kitchen set, toilet cabinet, decorative wall partition, display rack, signage, and more.atribut:
- Size (mm): 1220x2440
Daftar Harga pvc sheet Terbaru October 2026
| Homega PVC Sheet Solid Color (Lembaran Pelapis) | Rp3.199.900 |
| Hikari Polyvinyl Chloride Board | Rp39.900 |
| Homega PVC Sheet Woodgrain (Lembaran Pelapis) | Rp3.599.900 |
| Huben Furniture PVC Sheet Plain (Lembaran PVC Polos) | Rp6.499.900 |
| Huben Wood Grain PVC Sheet (Panel PVC Serat Kayu) | Rp7.699.900 |
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp269.900 |
| Haye PVC Board | Rp189.900 |
| Javafon Ceiling PVC (Plafon PVC) | Rp129.900 |
| YUTAKAMAKE Tarpaulin Clear See-Through (Terpal) | Rp65.900 |
| TACO Hardware Laminates Layer PVC Woodgrain/Pattern (Lembaran Pelapis) | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/agP111315376-1.jpg)

/ayP111315394-1.jpg)
/j5P105922689-1.jpg)
/jkP105922704-1.jpg)
/P102025475-1.jpg)

/muP108340822-1.jpg)
/P102017807-1.jpg)
/plP108409921-1.jpg)


/f1P108409541-1.jpg)

/3nP105159131-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue%20(Lem%20Super)/P102037669-1.jpg)
/eyP110420538-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)