Beli pushbutton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Yellow Flush Complete Illum Push-ButtonDeskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. It is a modular illuminated flush yellow pushbutton. This pushbutton operates with a spring return / impulse mechanism. This illuminated pushbutton with integral LED provides an ergonomic and visual interface for controlling machines. It has 1 NO contact with slow-break operation. This pushbutton has a 220V AC rating. This is a plastic pushbutton with a metallic-look ring design bezel. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- Component Name: XA2E
- Connections - Terminals: Screw clamp terminals, clamping capacity: 2 x 1.5 mm² ; Screw clamp terminals, clamping capacity: 1 x 2.5 mm² ; Faston terminals, connection size: 6.3 mm ; Screw clamp terminals, clamping capacity: 1 x 0.5 mm²
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NO
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Mode: Fixing nut recommended torque: 2.2Nm (Us +/- 10 %)
- Mechanical Durability (cycles): 1500000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Amber flush
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete illuminated push-button
- Protective Treatment: TC
- Shape of Signaling Unit Head: Round
- Short Circuit Protection: 10 A gL fuse conforming to IEC 60269-1
- Tightening Torque (N m): 0.8
- Type of Operator: Spring return
- Schneider Electric Round Blue Push-ButtonDeskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. It is a modular flush blue pushbutton. This pushbutton operates with a spring return / impulse mechanism. This flush pushbutton provides an ergonomic interface for controlling machines. It has 1 NO contact with slow-break operation. This is a plastic pushbutton with a metallic-look ring design bezel. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- Component Name: XA2E
- Connections - Terminals: Screw clamp terminal, <= 2 x 1.5 mm²; Screw clamp terminal, <= 1 x 2.5 mm²; Screw clamp terminal, >= 1 x 0.5 mm²; Faston terminals, connection size: 6.3 mm
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NO
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Collar Material: Plastic
- Fixing Mode: Fixing nut: 2-2.4N.m
- Mechanical Durability (cycles): 1500000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Blue flush, unmarked
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete push-button
- Protective Treatment: TC
- Shape of Signaling Unit Head: Round
- Tightening Torque (N m): 0.8
- Type of Operator: Spring return
- Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)atribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)atribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- RS PRO Push Button Complete Unit (Saklar Tombol/Saklar Tekan)Deskripsi:RS PRO Non-illuminated Green Flush, 1 NO, 22 mm Momentary ScrewThis RS PRO push button is a complete unit made of a button actuator, fixing collar and built-in contact block to ensure the installation process is quick and simple. You can use push buttons like this one to start and stop machinery in a variety of large-scale industries as well as in smaller commercial applications. The button is a spring return type. The unit has a round shape and a green flush button to ensure it's highly visible. It's a panel-mounting component, which means you can easily mount it to your panel. This push button has an Ingress Protection (IP) rating of IP65, so you can be sure it's safe from dust and low-pressure jets of water. It also complies with US (ANSI/ESD S20.20:2014) and UK (BS EN 61340-5-1:2007) electrostatic discharge (ESD) requirements to guarantee the risk of a discharge is reduced.atribut:
- Body Material: Plastic
- IP Rating: IP65
- Illuminated: No
- Maximum AC Voltage (V): 230
- Mounting Type: Panel Mount
- Push Button Material: Plastic
- Push Button Type: Round
- Terminal Type: Screw
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
- OMRON Push Button Switch Round Small Square Body (Saklar Tombol/Saklar Tekan)Deskripsi:High-capacity, compact pushbutton switch Can be used as a power switch that requires high-capacity cutoff. Open and close from minute loads (minimum applicable load DC5V 1mA) to high capacity loads.atribut:
- Protection Class: IP40
- Button Shape: Round
- Schneider Electric Round White Push-ButtonDeskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. It is a modular flush white pushbutton. This pushbutton operates with a spring return / impulse mechanism. This flush pushbutton provides an ergonomic interface for controlling machines. It has 1 NO contact with slow-break operation. This is a plastic pushbutton with a metallic-look ring design bezel. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- Component Name: XA2E
- Connections - Terminals: Screw clamp terminal, <= 2 x 1.5 mm²; Screw clamp terminal, <= 1 x 2.5 mm²; Screw clamp terminal, >= 1 x 0.5 mm²; Faston terminals, connection size: 6.3 mm
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NO
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Collar Material: Plastic
- Fixing Mode: Fixing nut: 2-2.4N.m
- Mechanical Durability (cycles): 1500000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: White flush, unmarked
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete push-button
- Protective Treatment: TC
- Shape of Signaling Unit Head: Round
- Tightening Torque (N m): 0.8
- Type of Operator: Spring return
- Kinogawa Push Button Flush KG5 Series (Saklar Tombol/Saklar Tekan)atribut:
- Hole Diameter (mm): Ø22
- CIC Hoist Push Button (Water Proof)Deskripsi:- Digunakan sebagai switch start atau stop remote motor- Water proof type dan dapat digunakan sampai tegangan 500Vac- Posisi tombol terkunci jika ditekan- Tipe switch : Magnetic switch- Tersedia mulia dari 2 tombol sampai 6 tombolatribut:
- Current/Voltage (A/V): 5/500
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- HANYOUNG NUX Push Buttonatribut:
- Allowable Operating Frequency (times/minute): Mechanical: 30 or more; Electrical: 30 or more
- Insulation Resistance (MΩ): 100 or more
- Vibration Resistance: 10-55Hz; double amplitude 3mm
- Ambient Humidity: 45 - 85% RH (Without condention)
- Ambient Temperature (°C): -25 - 40
- Life (time): Mechanical: 10000 or more; Electrical: 100000 or more
- Model : Push button switch
- Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
- Storage Temperature (°C): -40 - 60
- Withstand Voltage (V) : 1500 a.c. 50/60Hz 1 minute
- IDEC Push Button Switch YW Series (Saklar Tombol/Saklar Tekan)atribut:
- Function: Pushbutton
- DV Blank Box for Push Button (Kotak Panel Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Push Button Diameter (mm): ɸ22
- DV Push Button Switch LED Metal Series (Saklar Tombol/Saklar Tekan)atribut:
- Function: Push Button
- Lamp: With LED
- Operational Type: Spring Return
- Install Size (mm): ɸ22
- Kinogawa Push Button KG5 Seriesatribut:
- Hole Diameter (mm): 22
- Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)atribut:
- Hole Diameter (mm): Ø22
- Light Type: LED
Daftar Harga pushbutton Terbaru October 2026
| Schneider Electric Yellow Flush Complete Illum Push-Button | Rp219.900 |
| Schneider Electric Round Blue Push-Button | Rp76.900 |
| Autonics Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp40.900 |
| IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan) | Rp37.900 |
| IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan) | Rp98.900 |
| RS PRO Push Button Complete Unit (Saklar Tombol/Saklar Tekan) | Rp299.900 |
| Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol) | Rp90.900 |
| DAYTON Push Button Control Station (Saklar Tekan) | Rp519.900 |
| EWIG Push Button (Saklar Tekan) | Rp53.900 |
| OMRON Push Button Switch Round Small Square Body (Saklar Tombol/Saklar Tekan) | Rp79.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/21P103473073-1.jpg)
/nqP103210854-7.jpg)
/ilP103210669-1.jpg)
/pzP112227935-1.jpg)
/k8P102073728-2.jpg)
/qrP109721963-20.jpg)
/imP106936670-1.jpg)
/7aP105954262-1.jpg)

/hpP110053637-1.jpg)
/coP103074456-2.jpg)


/r7P103210979-1.jpg)
/ktP105169749-2.jpg)
/ggP109134592-1.jpg)

/0yP110054034-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)