Spesifikasi
| Body Material | Plastic |
|---|---|
| IP Rating | IP65 |
| Illuminated | No |
| Maximum AC Voltage (V) | 230 |
| Mounting Type | Panel Mount |
| Push Button Material | Plastic |
| Push Button Type | Round |
| Terminal Type | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Non-illuminated Green Flush, 1 NO, 22 mm Momentary Screw
This RS PRO push button is a complete unit made of a button actuator, fixing collar and built-in contact block to ensure the installation process is quick and simple. You can use push buttons like this one to start and stop machinery in a variety of large-scale industries as well as in smaller commercial applications.
The button is a spring return type. The unit has a round shape and a green flush button to ensure it's highly visible. It's a panel-mounting component, which means you can easily mount it to your panel.
This push button has an Ingress Protection (IP) rating of IP65, so you can be sure it's safe from dust and low-pressure jets of water. It also complies with US (ANSI/ESD S20.20:2014) and UK (BS EN 61340-5-1:2007) electrostatic discharge (ESD) requirements to guarantee the risk of a discharge is reduced.
This RS PRO push button is a complete unit made of a button actuator, fixing collar and built-in contact block to ensure the installation process is quick and simple. You can use push buttons like this one to start and stop machinery in a variety of large-scale industries as well as in smaller commercial applications.
The button is a spring return type. The unit has a round shape and a green flush button to ensure it's highly visible. It's a panel-mounting component, which means you can easily mount it to your panel.
This push button has an Ingress Protection (IP) rating of IP65, so you can be sure it's safe from dust and low-pressure jets of water. It also complies with US (ANSI/ESD S20.20:2014) and UK (BS EN 61340-5-1:2007) electrostatic discharge (ESD) requirements to guarantee the risk of a discharge is reduced.
Feature
Features and Benefits• Plastic body material
• Contact configuration of 1NO (normally open)
• Cutout diameter of 22 mm
• Not illuminated
• IP (Ingress Protection) rating of IP65
• Maximum AC voltage of 230 V
• Maximum current of 6 A
• Panel mounting type
• Momentary push button actuation
• Green push button colour
• Plastic push button material
• Round push button shape
• Flush push button style
• Screw terminal type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pzP112227935-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
