Beli punch former di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Punch Formeratribut:
- Capacity (mm): 4 to 30
- Height (mm): 133
- Max Wheel (mm): 200
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- Vertex Punch Former 3-JawsDeskripsi:VSC-3, 3 jaw chuck clamping : 2-70 mmThe center of 3 jaws punch grinder can move gently to fix and to help the concentricity more precision.This punch grinder can divide into 24 angles, each angle is 15 degrees at 10 seconds accuracy, the weight is 8.7kgs .This style base can selected to set up with sine plate to make sine plate to make sine angles.The sine plate also can be used with other Machines.The base can be adjusted for sine angle.atribut:
- Length (mm): 210
- Capacity (mm): 2 to 70
- Height (mm): 133
- Vertex 3-Jaws Punch Former With Sine PlatDeskripsi:Tilting FeatureThe center of 3 jaws punch grinder can move gently to fix and to help the concentricity more precision.This punch grinder can divide into 24 angles, each angle is 15 degrees at 10 seconds accuracy, the weight is 8.7kgs.This style base can selected to set up with sine plate to make sine plate to make sine angles.The sine plate also can be used with other Machines.The base can be adjusted for sine angle.atribut:
- Length (mm): 210
- Height (mm): 136
- Vertex Magnetic Sine PlateDeskripsi:Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
- NISHIGAKI Drill SharpenerDeskripsi:- Blade edge adjuster- A chuck- B Chuck
- Vertex Precision End Mill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
- Vertex Hand Lubrication PumpDeskripsi:Pulling type hand pump EA modelPull the lever of the pump reiteratively and the oil will be discharged at the up or down port.
- Vertex Reversible Tapping AttachmentDeskripsi:Reversible Tapping Attachment.
- KENTA Sine TableDeskripsi:Designed for setting and checking of precision angles with gauge blocks.Alloy steel, hardened, ground and lapped.
- TRUSCO Precision Viceatribut:
- Material: SK-2
- Parallelism (within +/- mm): 0.005/100mm
- Squareness (within +/-5 mm): 0.005/100mm
- Vertex Punch Grinder Deluxe TypeDeskripsi:The small punch grinder can process from dia 0.5 mm to 6 mm. If the length of workpiece is about 10 mm which can be grind. This punch grinder can work with surface grinding machine and to grinding any sizes.Easy operation and high precision make it to be the best grinding tool for small workpiece.atribut:
- Length (mm): 142
- Capacity (mm): 0.5 to 6
- Height (mm): 122
- Vertex Magnetic Sine Plate with Fine PoleDeskripsi:Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5atribut:
- Magnetic Force: 700 GAUSS
- Pole Pitch: 2.5 (1+1.5)
- Angle (°): 0-46
- Height (mm): 87
- OMRON Small Safety Door Switch D4NSDeskripsi:In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
- Drill Doctor Drill Bit SharpenerDeskripsi:- User replaceable diamond sharpening wheel design for simple replacement- One piece alignment system improves precision, and adjustability- Longer jaws hold bit more precisely and jaw guides eliminate jaw twisting on small bits- Cast aluminum point angle shuttle for added durability- For the serious drill bit user – DIY, hobbyist, and professional- Sharpens 3/32” – 1/2” drill bits- Sharpens High-speed Steel, Carbide, Cobalt, TiN-coated and Masonry bits- Sharpens both 118 degree and 135 degree point angles- Can sharpen 3/32” – 1/2” reverse-twist (left-hand) drill bits with optional accessory (special order only)atribut:
- Twist Bit Point (degree°): 118135
- Drill Bit Size (inch): 3/32-1/2 Twist & Mansory Bits
- monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)Deskripsi:Produk ini juga sering disebut dengan Drill Sharpeneratribut:
- Package Weight (g): 86
- Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
- Optimal Operating Rotation Speed (rpm): 2000-3500
- Grain Size: 100
- KENTA Magnetic Sine PlatesDeskripsi:Using ceramic permanent magnets which cannot be demagnetized, these magnetic SinePlates are designed for the precise angular positioning and holding of small or odd-shaped workpieces.Fine pole division permits more unifrom magnetic holding.Sine plate angles lock rigidly with locking strap.Removable handle included for on -off.
Daftar Harga punch former Terbaru December 2025
| Vertex Punch Former | Rp18.999.900 |
| Vertex Precision Drill Grinder | Rp10.999.900 |
| Vertex Punch Former 3-Jaws | Rp30.999.900 |
| Vertex 3-Jaws Punch Former With Sine Plat | Rp37.999.900 |
| Vertex Magnetic Sine Plate | Rp17.999.900 |
| NISHIGAKI Drill Sharpener | Rp309.900 |
| Vertex Precision End Mill Grinder | Rp39.999.900 |
| KRISBOW Set Mesin Asah Mata Bor | Rp8.599.900 |
| Vertex Hand Lubrication Pump | Rp909.900 |
| Vertex Reversible Tapping Attachment | Rp2.499.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)





































































































































































/P101571591-1.jpg)