Vertex Precision Universal Angle Vise

Sebelum PPN:
Rp22.999.900 - Rp30.999.900
Spesifikasi
Length (mm)182
MaterialSK2
Width (mm)110
Material HardenedHRC 52±2°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision graduction for accurate reading.
Its swivelling and tilting features make this unit well suited for straight or inclined surface, angular driling machining on various machine tools as precision grinding machine, boring and milling machine, electrical discharge machine etc.
Tolerance ±0.01 mm/100 mm.
Vise bottom to base parallelism ±0.02 mm.
Squareness ±0.02 mm
360 Degree Horizontal swivel
45 Degree Vertical tilting
Precision ground
Material : SK-2
Hardness : HRC 52°±2°

Ulasan Produk

Tidak ada ulasan

Halaman Terkait