Vertex Punch Former

Sebelum PPN:
Rp28.999.900 - Rp35.999.900
Spesifikasi
Capacity (mm)4 to 30
Height (mm)133
Max Wheel (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Punch former is the fixture to grind the point of standard punches and E.D.M. electrodes for precise and fast operation.
Besides the round, radius and multiangle punches, any special forms can be ground precisely. By V-PB, punch/grinding wheel can be ground either concave or convex radius shape.
The capacity is from 4 mm to 30 mm.
Punch Former is the great dressing instrument. Precisely forming the grinding wheel can be done vy assembling an ARM with the main body. Any combination of tangents or radil form of the grinding wheel may be dressed accurately by easy operation.
Max. diameter of grinding wheel within 200 mm can be dressed accurately and safely. The height from base to roller's center is 80 mm. Movement of each side can reach 12.5 mm while aiming at the center of V block.
The main body may be of one piece steel construction.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait