Beli pump drum electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Pump Electric for Drum Battery Powered Refueling Auto EP Series (Pompa Drum Elektrik)
    Mulai

    Rp229.900

    Koshin Pump Electric for Drum Battery Powered Refueling Auto EP Series (Pompa Drum Elektrik)
    Deskripsi:
    A battery-operated kerosene pump that is convenient for refueling fan heaters and stoves!For refueling cartridges from plastic cans* Please check the model size carefully before purchasing. For kerosene only Batteries are sold separately.
    atribut:
    • Hose Length (mm): 620
    • Overall Length (mm): 547
    • Suitable Battery: AA batteries x 2 (sold separately)
    • Suitable Liquid: Kerosene
  2. DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp12.999.900

    DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Includes Suction Tube: Yes
    • Self Priming: Yes
  3. GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp28.999.900

    GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Diesel Exhaust Fluid Compatible: No
    • Discharge Tube Outlet OD (inch): 3/4
    • Display Qty: 1
    • Display Sell UOM: EA
    • For Container Type: Drum
    • For Media Type: General Purpose
    • For use with: Chemical Transfer
    • Frequency (Hz): 50/60
    • Hose Length (inch): 40
    • Housing Material - Pumps: Polypropylene; PVDF
    • Includes: Pump and Motor Fully Assembled and Tested
    • Includes Bung Adapter: No
    • Includes Discharge Hose: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Manufacturer Part Number: EFV-EO-40
    • Max. Outlet Pressure (psi): 46.2
    • Max. Viscosity (CPS): 301
    • Maximum Flow Rate (GPM): 18
    • Maximum Fluid Temperature (°F): 160
    • Maximum Head Pump (ft): 20
    • Metered: No
    • Motor Enclosure: IP25; Splash Proof
    • Motor HP (HP): 1/4
    • Motor Type: Electric AC
    • Nominal Voltage (V): 110 AC
    • Overall Length (inch): 45-5/8
    • Power Source: Electric
    • Pump Package Type: Basic Pump without Discharge Hose
    • Rated Voltage (V): 115 AC
    • Suction Tube Inner Diameter (inch): 1-1/4
    • Suction Tube Length (inch): 40
    • Wetted Materials: ETFE; FKM; Polypropylene; PTFE
    • for Container Size (gal): 55
  4. FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp14.999.900

    FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Display Qty: 1
    • Display Sell UOM: EA
    • Frequency (Hz): 60
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
    • Nominal Voltage (V): 110 AC
    • Number of Phases: 1
    • Power Source: Electric
    • Rated Voltage (V): 115 AC
  5. DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp9.999.900

    DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Container-mount electric-operated oil dispensing pumps have built-in bung adapters to install directly on drums. An integrated siphoning system ensures that media does not flow out if the delivery hose or dispensing nozzle is damaged. They are suited for light-duty use with fluids such as mineral and synthetic oils, heating oils, antifreeze, and water emulsions.
    atribut:
    • UNSPSC: 40151532
    • Cord Length (ft): 6-1/2
    • Duty cycle: Continuous
    • Hose Length (ft): 8
    • Includes: Discharge HoseHose ClampNozzlePumpSuction Tube
    • Includes Discharge Hose: Yes
    • Includes Nozzle: Yes
    • Includes Suction Tube: Yes
    • Max. Viscosity (SUS): 530
    • Metered: No
    • Motor Horsepower (HP): 7/16
    • Mount Type: Bung
    • Nozzle Material: Polypropylene
    • Nozzle Operation: Manual
    • Self Priming: No
    • Suction Tube Length (inch): 39-3/8
  6. DAYTON Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)
    Mulai

    Rp56.999.900

    DAYTON Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)
    Deskripsi:
    Bung-mount drum pumps for DEF (diesel exhaust fluid) attach to tanks and drums with 2" bung connections. They transfer DEF between containers and help refill a vehicle's DEF reservoir.
    atribut:
    • UNSPSC: 40151529
    • Adapter Connection Type: MNPT
    • Adapter Material: EPDM; Polypropylene
    • Agency Compliance: CE (Motor Only)
    • Bung Connection Diameter (inch): 2
    • Diesel Exhaust Fluid Compatible: Yes
    • Discharge Connection Type: Hose Barb
    • Discharge Tube Outlet ID (inch): 3/4
    • Discharge Tube Outlet OD (inch): 1-1/2
    • For Container Type: Drum
    • For Media Type: DEF
    • For use with: 9142 DEF PUMP PACKAGE
    • Frequency (Hz): 50/60
    • Full Load Current (A): 8.5
    • Hose Cover Material: CarboBlue
    • Hose Inside Diameter (inch): 3/4
    • Hose Length (inch): 96
    • Hose Outside Diameter (inch): 1
    • Hose Tube Material: CarboBlue
    • Housing Material: Polypropylene
    • Includes: Discharge TubingFlow MeterHand NozzleMotorPump
    • Includes Bung Adapter: Yes
    • Includes Discharge Hose: Yes
    • Includes Nozzle: Yes
    • Includes Spout: No
    • Includes Suction Tube: Yes
    • Manufacturer Part Number: 6GKR3
    • Max. Head Pressure (psi): 32
    • Max. Oil Flow (gpm): 7
    • Max. Outlet Pressure (psi): 32
    • Max. Viscosity (CPS): 300
    • Maximum Flow Rate (GPM): 10
    • Maximum Fluid Temperature (°F): 130
    • Maximum Head (ft): 72
    • Metered: Yes
    • Motor Enclosure: ODP
    • Motor HP (HP): 1-1/10
    • Motor Type: Electric AC Brush
    • Noise Level (dB): 88
    • Nominal Voltage (V): 110 AC
    • Nozzle Material: Stainless Steel
    • Nozzle Operation: Automatic
    • Number of Phases: 1
    • Overall Length (inch): 51
    • Plug Type: NEMA 5-15-P
    • Power Source: Electric
    • Pump Package Type: Metered Dispensing with Automatic Shut-Off
    • Rated Voltage (V): 115 AC
    • Runs Dry: Yes
    • Seal Material: Sealless
    • Self Priming: Yes
    • Spout Connection Type: Hose Barb
    • Suction Tube Inner Diameter (inch): 1-3/8
    • Suction Tube Length (inch): 39
    • Suction Tube Material: Polypropylene
    • Suction Tube OD (inch): 1-5/8
    • Thermal Protection: Yes
    • Variable Speed: Yes
    • Wetted Materials: CarboBlue; Carbon; Polypropylene; PTFE; SS316
    • for Container Size (gal): 55
  7. Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp1.099.900

    Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)
    atribut:
    • Power (W): 550
    • Flow Rate (L): 60-80
  8. Koshin Parts for Electric Drum Pump FA-100-AAA-3
    Mulai

    Rp37.900

    Koshin Parts for Electric Drum Pump FA-100-AAA-3
    Deskripsi:
    Electric Drum Pump FA-100-AAA-3 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: FA-100-AAA-3
  9. Koshin Parts for Electric drum pump FD-24-AAA-2
    Mulai

    Rp37.900

    Koshin Parts for Electric drum pump FD-24-AAA-2
    Deskripsi:
    Electric drum pump FD-24-AAA-2 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: FD-24-AAA-2
  10. Ironclad Nitrile Coated Impact Gloves (Sarung Tangan)
    Mulai

    Rp999.900

    Ironclad Nitrile Coated Impact Gloves (Sarung Tangan)
    atribut:
    • EN 388 Rating: 4X42FP
    • ANSI Cut Rating: A6
    • ANSI Cut Grams (g): 3719
    • ANSI Puncture Rating: 3
    • ANSI Impact Rating: 2
    • Grip Rating: Dry 5/5; Wet 4/5; Oily 3/5
    • Palm Material: Nitrile
  11. KRISBOW Alat Solder Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. BLUE DEF Pump Transfer Electric Operated DEF Series for Drum (Pompa Drum / Pompa Kimia)
    Mulai

    Rp18.999.900

    BLUE DEF Pump Transfer Electric Operated DEF Series for Drum (Pompa Drum / Pompa Kimia)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • UNSPSC: 40151529
    • Adapter Connection Type: Buttress
    • Agency Compliance: CSA
    • Bung Connection Diameter (inch): 2
    • Diesel Exhaust Fluid Compatible: Yes
    • Discharge Connection Type: BSP
    • Discharge Tube Outlet ID (inch): 3/4
    • Discharge Tube Outlet OD (inch): 3/4
    • For Container Type: Drum
    • For Media Type: DEF
    • For use with: DEF 55 GAL DRUM
    • Frequency (Hz): 60
    • Full Load Current (A): 1.8
    • Hose Cover Material: EPDM
    • Hose Inside Diameter (inch): 3/4
    • Hose Length (ft): 13
    • Hose Outside Diameter (inch): 3/4
    • Hose Tube Material: EPDM
    • Housing Material: HDPE
    • Includes: Discharge HoseDrum AdapterPolyethylene Nozzle
    • Includes Bung Adapter: Yes
    • Includes Discharge Hose: Yes
    • Includes Nozzle: Yes
    • Includes Spout: No
    • Includes Suction Tube: Yes
    • Max. Outlet Pressure (psi): 23
    • Max. Viscosity (CPS): 5
    • Maximum Flow Rate (GPM): 10
    • Maximum Fluid Temperature (°F): 311
    • Maximum Head (ft): 8
    • Metered: No
    • Minimum Fluid Temperature (°F): 12
    • Motor Enclosure: PA6
    • Motor HP (HP): 1/2
    • Motor Speed (rpm): 7500
    • Motor Type: Axial Gear
    • Nozzle Material: Poly
    • Nozzle Operation: Manual
    • Number of Phases: 1
    • Power Source: Electric
    • Pump Connection ID (inch): 3/4
    • Pump Connection OD (inch): 3/4
    • Pump Connection Type: BSP
    • Pump Package Type: Unmetered Dispensing with Manual Shut-Off
    • Runs Dry: No
    • Seal Material: EPDM
    • Self Priming: Yes
    • Suction Tube Inner Diameter (inch): 3/4
    • Suction Tube Length (inch): 60
    • Suction Tube Material: EPDM
    • Suction Tube OD (inch): 3/4
    • Thermal Protection: Yes
    • Variable Speed: No
    • Wetted Materials: Polyethylene
    • for Container Size (gal): 55
  13. Sumo Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    Sumo Drum Porter (Troli Drum)
    atribut:
    • Lifting Height (mm): 500
  14. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  15. Non Brand U Bolt
    Mulai

    Rp149.900

    Non Brand U Bolt
    atribut:
    • Size (inch): 1/2
    • Compatible for: 5inch (125mm)
    • Material: SS 304
  16. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  17. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
Daftar Harga pump drum electric Terbaru October 2026
Koshin Pump Electric for Drum Battery Powered Refueling Auto EP Series (Pompa Drum Elektrik)Rp229.900
Koshin Pump Electric for Drum (Pompa Drum Elektrik)Rp629.900
DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)Rp12.999.900
GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)Rp28.999.900
FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Rp14.999.900
AQUA SYSTEM Pump Electric for Drum (Pompa Drum Elektrik)Rp46.999.900
DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)Rp9.999.900
DAYTON Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Rp56.999.900
Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)Rp1.099.900
Koshin Parts for Electric Drum Pump FA-100-AAA-3Rp37.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait