BLUE DEF Pump Transfer Electric Operated DEF Series for Drum (Pompa Drum / Pompa Kimia)

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC40151529
Adapter Connection TypeButtress
Agency ComplianceCSA
Bung Connection Diameter (inch)2
Diesel Exhaust Fluid CompatibleYes
Discharge Connection TypeBSP
Discharge Tube Outlet ID (inch)3/4
Discharge Tube Outlet OD (inch)3/4
For Container TypeDrum
For Media TypeDEF
For use withDEF 55 GAL DRUM
Frequency (Hz)60
Full Load Current (A)1.8
Hose Cover MaterialEPDM
Hose Inside Diameter (inch)3/4
Hose Length (ft)13
Hose Outside Diameter (inch)3/4
Hose Tube MaterialEPDM
Housing MaterialHDPE
IncludesDischarge HoseDrum AdapterPolyethylene Nozzle
Includes Bung AdapterYes
Includes Discharge HoseYes
Includes NozzleYes
Includes SpoutNo
Includes Suction TubeYes
Max. Outlet Pressure (psi)23
Max. Viscosity (CPS)5
Maximum Flow Rate (GPM)10
Maximum Fluid Temperature (°F)311
Maximum Head (ft)8
MeteredNo
Minimum Fluid Temperature (°F)12
Motor EnclosurePA6
Motor HP (HP)1/2
Motor Speed (rpm)7500
Motor TypeAxial Gear
Nozzle MaterialPoly
Nozzle OperationManual
Number of Phases1
Power SourceElectric
Pump Connection ID (inch)3/4
Pump Connection OD (inch)3/4
Pump Connection TypeBSP
Pump Package TypeUnmetered Dispensing with Manual Shut-Off
Runs DryNo
Seal MaterialEPDM
Self PrimingYes
Suction Tube Inner Diameter (inch)3/4
Suction Tube Length (inch)60
Suction Tube MaterialEPDM
Suction Tube OD (inch)3/4
Thermal ProtectionYes
Variable SpeedNo
Wetted MaterialsPolyethylene
for Container Size (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
Feature
Hand Operated Drum Pump Self-Priming No Metered No Hose Length 20 ft Includes Discharge Hose Yes Piston Material Polyethylene Features Easy to Use / REBUILDABLE IF DAMAGED Seal Material Polyethylene For Use With Diesel Exhaust Fluid Adapter Connection Type Buttress For Container Type Drum Hose Cover Material EPDM Includes Bung Adapter Yes Includes Nozzle Yes Runs Dry Yes Nozzle Operation Manual Adapter Material Polyethylene Compatible Chemicals DEF Housing Material - Pumps HDPE

Ulasan Produk

Tidak ada ulasan