Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 40151529 |
|---|---|
| Adapter Connection Type | MNPT |
| Adapter Material | EPDM; Polypropylene |
| Agency Compliance | CE (Motor Only) |
| Bung Connection Diameter (inch) | 2 |
| Diesel Exhaust Fluid Compatible | Yes |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Outlet ID (inch) | 3/4 |
| Discharge Tube Outlet OD (inch) | 1-1/2 |
| For Container Type | Drum |
| For Media Type | DEF |
| For use with | 9142 DEF PUMP PACKAGE |
| Frequency (Hz) | 50/60 |
| Full Load Current (A) | 8.5 |
| Hose Cover Material | CarboBlue |
| Hose Inside Diameter (inch) | 3/4 |
| Hose Length (inch) | 96 |
| Hose Outside Diameter (inch) | 1 |
| Hose Tube Material | CarboBlue |
| Housing Material | Polypropylene |
| Includes | Discharge TubingFlow MeterHand NozzleMotorPump |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Manufacturer Part Number | 6GKR3 |
| Max. Head Pressure (psi) | 32 |
| Max. Oil Flow (gpm) | 7 |
| Max. Outlet Pressure (psi) | 32 |
| Max. Viscosity (CPS) | 300 |
| Maximum Flow Rate (GPM) | 10 |
| Maximum Fluid Temperature (°F) | 130 |
| Maximum Head (ft) | 72 |
| Metered | Yes |
| Motor Enclosure | ODP |
| Motor HP (HP) | 1-1/10 |
| Motor Type | Electric AC Brush |
| Noise Level (dB) | 88 |
| Nominal Voltage (V) | 110 AC |
| Nozzle Material | Stainless Steel |
| Nozzle Operation | Automatic |
| Number of Phases | 1 |
| Overall Length (inch) | 51 |
| Plug Type | NEMA 5-15-P |
| Power Source | Electric |
| Pump Package Type | Metered Dispensing with Automatic Shut-Off |
| Rated Voltage (V) | 115 AC |
| Runs Dry | Yes |
| Seal Material | Sealless |
| Self Priming | Yes |
| Spout Connection Type | Hose Barb |
| Suction Tube Inner Diameter (inch) | 1-3/8 |
| Suction Tube Length (inch) | 39 |
| Suction Tube Material | Polypropylene |
| Suction Tube OD (inch) | 1-5/8 |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Wetted Materials | CarboBlue; Carbon; Polypropylene; PTFE; SS316 |
| for Container Size (gal) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bung-mount drum pumps for DEF (diesel exhaust fluid) attach to tanks and drums with 2" bung connections. They transfer DEF between containers and help refill a vehicle's DEF reservoir.
Peringatan
Produk beroperasi pada tegangan 115 volt AC, maka akan memerlukan transformator/trafo atau adaptor yang sesuai untuk mengubah tegangan listrik menjadi 115 volt AC. Tanpa adaptor atau transformator yang sesuai, penggunaan barang elektronik dengan tegangan 115 volt AC di Indonesia dapat menyebabkan kerusakan pada perangkat tersebut. Oleh karena itu, penting untuk memeriksa spesifikasi teknis barang sebelum menggunakannya di negara dengan tegangan listrik yang berbeda.Feature
Electric Operated Drum Pump Hose Inside Dia 3/4 in Max Head Pressure 32 psi Max Oil Flow 7 gpm Max Outlet Pressure 32 psi For Use With 9142 DEF PUMP PACKAGE Rated Voltage 115V AC Plug Type NEMA 5-15-P Suction Tube OD 1 5/8 in Hose Length 96 in Suction Tube Length 39 in Cord Length 16 ft Includes Bung Adapter Yes Runs Dry Yes Nozzle Operation Automatic Thermal Protection Yes Frequency (Hz) 50/60 Power Source Electric Variable Speed Yes Includes Discharge Hose YesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/giP109552594-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
