Beli pully only mio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOSAVE Ratchet Tie Down 3ton
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    GOSAVE Ratchet Tie Down 3ton
    atribut:
    • Webbing Color: Orange
  2. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  3. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  4. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  5. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  6. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  7. H.H.H. Strong Pulley
    Mulai

    Rp1.099.900

    H.H.H. Strong Pulley
    atribut:
    • Material: Steel
    • Specification: Snatch type
  8. JTC Crankshaft Pully Holder
    Mulai

    Rp2.099.900

    JTC Crankshaft Pully Holder
    atribut:
    • Engine Model: M112・M113・M137etc
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  10. LAKONI PRO Soldering Iron (Solder)
    Mulai

    Rp139.900

    LAKONI PRO Soldering Iron (Solder)
    atribut:
    • Power (W): 30
  11. INNOTECH SNS JIS V Pulley
    Mulai

    Rp369.900

    INNOTECH SNS JIS V Pulley
    Deskripsi:
    -All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.
    atribut:
    • Material: Gray Cast Iron
  12. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  13. GOSAVE Ratchet Tie Down 5ton
    Rating:
    100% of 100
    (5)
    Mulai

    Rp209.900

    GOSAVE Ratchet Tie Down 5ton
    atribut:
    • Webbing Color: Yellow
  14. TDR Drivetrain Part CVT Belt 2019 (Komponen Penggerak Otomotif)
    Mulai

    Rp259.900

    TDR Drivetrain Part CVT Belt 2019 (Komponen Penggerak Otomotif)
    Deskripsi:
    CVT Belt TDR Advantages: - With special material CVT Belt TDR designed to be more heat resistant and improving your motorcycle acceleration. - Reduce slippage during engine acceleration. - Maximize engine performance. - CVT Belt TDR has been used by professional racing team.
  15. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  16. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  17. MAXTRON Ratchet Tie Down
    Mulai

    Rp169.900

    MAXTRON Ratchet Tie Down
    atribut:
    • Width (mm): 50
    • Breaking Load (kg): 5000
    • Tension (kg): 2500
Daftar Harga pully only mio Terbaru October 2026
GOSAVE Ratchet Tie Down 3tonRp169.900
EVN SP Pulley (Pulli Sp)Rp789.900
INNOTECH SNS NS V PulleyRp119.900
H.H.H. Steel Pulley SnatchRp369.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
EVN SP PulleyRp219.900
H.H.H. Strong PulleyRp1.099.900
JTC Crankshaft Pully HolderRp2.099.900
Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Rp909.900
LAKONI PRO Soldering Iron (Solder)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)