monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp329.900
Spesifikasi
Hole spacing (mm)23 to 230
MaterialCR-V
Overall Length L (mm)330
Pin Diameter (mm)5.9 (fixed)
Pin Length (mm)5Φ:20, 9Φ:13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.
Detachment of scooter pulley and clutch outer
* Do not use for any purpose other than its intended purpose.
Warning
*Please do not use it for any purpose other than its intended purpose.
Feature
A tool used to stop flywheels, clutches, pulleys, etc.
With lock bolt for fixing pin spacing
The length of the pin is longer than conventional products, making it easier to hook.
Use
Removing and removing the scooter pulley and clutch outer

Ulasan Produk

Tidak ada ulasan