Beli puller set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Manual Puller Set
    Mulai

    Rp2.499.900

    WESTWARD Manual Puller Set
    atribut:
    • Sizes Included: Various
    • Number of Jaws: 2 or 3
    • For Use On: Wheel hub
    • For use with: Jaw Pullers
    • Product Type: Manual Puller Set
    • Puller Length (In.): Various
    • UNSPSC: 27111712
  2. WESTWARD Slide Hammer Puller Set
    Mulai

    Rp3.599.900

    WESTWARD Slide Hammer Puller Set
    Deskripsi:
    Good tool set to have for pulling or removing stubborn oil seals, bearings, harmonic balancers, bushings, axles, gears, and other press-fitted parts. Has a 3-pc. axle-bearing puller that easily removes flange-type and semifloating rear axles. Can match all 5/8-18 thread slide hammers.
    atribut:
    • Item: Slide Hammer Puller Set
    • Overall Length (inch): 29
    • Handle End Thread (inch): 5/8
  3. SKF Fitting Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    SKF Fitting Tool
    Deskripsi:
    The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
    atribut:
    • Allowed Temperature for Mounting Object (°C): -30-110
    • Case Dimensions (LxHxW) (mm): 530x110x360
    • Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
    • Hammer Length (mm): 315
    • Hammer Material: Steel, PU
    • Hammer Type: Deadblow hammer
    • Hammer Weight (kg): 0.9
    • Hammer Width (mm): 115
    • Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
    • Models of Rings: Three, named A,B,C
    • Mounting Depth (mm): A, 221 B, 221 C, 226
    • Mounting Force Generation: Hammer
    • Number of Rings: 36
    • Number of Sleeves: Three, named A,B,C
    • Provided with Handprotectors: No
    • Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
    • Ring Material: Impact resistant polyamide (PA)
    • Sleeve Material: Glassfiber filled polyamide (PA)
    • Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
    • Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
    • Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
    • Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
    • Suitable for Workpiece Mounting in a Housing: Yes
    • Workpiece Bore Diameter (mm): 10-55
    • Workpiece Outer Diameter (mm): 26-120
  4. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.599.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  5. WESTWARD Universal Flange Puller Set
    Mulai

    Rp1.999.900

    WESTWARD Universal Flange Puller Set
    atribut:
    • Item: UNIVERSAL FLANGE PULLER SET
    • Includes: 1pc Pulling Plate2pcs Forcing Screw4pcs Tip30pcs Cap Screw
  6. FACOM Puller
    Mulai

    Rp739.900

  7. Kennedy Diamond File Set 120/140 Grain
    Mulai

    Rp439.900

    Kennedy Diamond File Set 120/140 Grain
    Deskripsi:
    Offering a solution to finishing problems where material hardness makes conventional files ineffective.Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc. Plated with finely selected diamond powder 120/140 grain. Set contents: hand, half round, three square, round, square and knife. Supplied in PVC wallet.
    atribut:
    • Number of Pieces: 6
    • Shape: Half Round Hand Knife Round Square Three Square
    • Overall Length (mm): 160
    • Part Number: KEN0330500K
  8. PROTO Pullers 10 Ton Proto-Ease Wide Set
    Mulai

    Rp30.999.900

    PROTO Pullers 10 Ton Proto-Ease Wide Set
    atribut:
    • Specification USFederal: GGG-P-781d
    • Unit of Measure: Fractional
    • Length (inch): 21
    • Height (inch): 3
    • Width (inch): 15
  9. TEKIRO Flange Axle and Jaw Puller Set
    Mulai

    Rp1.499.900

    TEKIRO Flange Axle and Jaw Puller Set
    Deskripsi:
    TekiroFlange Axle set. Merupakan alat untuk membuka ball bearing dan ball joint pada mobilFungsi : Untuk membuka ball bearing dan ball joint kendaraanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. PROTO Pullers 10 Ton Proto-Ease Press-N-Pull Set
    Mulai

    Rp30.999.900

    PROTO Pullers 10 Ton Proto-Ease Press-N-Pull Set
    atribut:
    • Specification USFederal: GGG-P-781d
    • Unit of Measure: Fractional
    • Length (inch): 22
    • Height (inch): 4
    • Width (inch): 16
  11. TEKIRO Bearing Puller Blind Set (Treker Bearing)
    Mulai

    Rp1.499.900

    TEKIRO Bearing Puller Blind Set (Treker Bearing)
    Deskripsi:
    Long slide chrome finishChrome molybdenum extractorHigh durable hardness
    atribut:
    • Size (pcs): 5
    • Dimension 1 (mm): 390
    • Dimension 2 (mm): 12
  12. SUPER TOOL Bearing Grip Puller Set
    Mulai

    Rp6.499.900

    SUPER TOOL Bearing Grip Puller Set
    Deskripsi:
    -Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
  13. TRUSCO Gagang Tap
    Mulai

    Rp289.900

    TRUSCO Gagang Tap
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  14. PROTO Standard Puller Set
    Mulai

    Rp17.999.900

    PROTO Standard Puller Set
    Deskripsi:
    Proto standard puller set contains all the components needed to make over 20 of the most often used pullers including: internal, external, slide hammer, rear axle, and harmonic balancer.- Includes molded plastic case- 6-ton capacity
    atribut:
    • Type: Internal/External Slide Hammer
    • Capacity (t): 6
  15. Snap-on Master SAE Screwdriver Bit Set
    Mulai

    Rp4.799.900

    Snap-on Master SAE Screwdriver Bit Set
    atribut:
    • Handle Type: Master Bit Kit
    • Country of Origin: USA
  16. NIPPEI KIKI Bearing Puller Set
    Mulai

    Rp4.499.900

    NIPPEI KIKI Bearing Puller Set
    Deskripsi:
    -A standard bearing race puller set to pull out bearing and gear.-Can also be applied to certificated tool.
    atribut:
    • Separator Opening: 17 to 60mm
    • Square Claw Opening: 38 to 115mm
    • Material: Special Steel
  17. Snap-on Industrial Puller Set
    Mulai

    Rp409.999.900

    Snap-on Industrial Puller Set
    atribut:
    • Country of Origin: USA
  18. KRISBOW Treker Bearing Dalam & Luar
    Mulai

    Rp1.699.900

    KRISBOW Treker Bearing Dalam & Luar
    atribut:
    • Dimensions (LxWxH)(mm): 445x300x80
Daftar Harga puller set Terbaru March 2026
WESTWARD Manual Puller SetRp2.499.900
WESTWARD Slide Hammer Puller SetRp3.599.900
SKF Fitting ToolRp19.999.900
Kennedy Hydraulic Puller SetRp4.599.900
WESTWARD Universal Flange Puller SetRp1.999.900
FACOM PullerRp739.900
Kennedy Diamond File Set 120/140 GrainRp439.900
PROTO Pullers 10 Ton Proto-Ease Wide SetRp30.999.900
TEKIRO Flange Axle and Jaw Puller SetRp1.499.900
FACOM Mechanical Tool SetRp8.699.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)

Halaman Terkait