Beli puller bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  2. SKF Strong Back Pullers
    Mulai

    Rp18.999.900

    SKF Strong Back Pullers
    atribut:
    • Guaranteed Load (kN): 100
    • Push Screw Hexagon Size: Handle type
  3. Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    Mulai

    Rp2.999.900

    Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    atribut:
    • Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
    • Weight Each: 4.95kg
    • Number of Pieces: 8
    • Product Number: MS12
    • Screw Material: Hardened Steel
    • Part Number: KEN5034750K
    • Size: 30-75mm
  4. ASTRO PRODUCTS Armature Bearing Puller 19mm to 35mm
    Mulai

    Rp769.900

    ASTRO PRODUCTS Armature Bearing Puller 19mm to 35mm
    atribut:
    • Claw Reach Length (mm): 50
    • Claw Tip Thickness (mm): 5
    • Compatible Bearing (mm): 19 to 35
    • Handle Length (mm): 92
    • Included Accessories: Hex wrench 5mm x 1
    • Stroke (mm): Center bolt = 65
  5. IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)
    Mulai

    Rp829.900

    IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)
    Deskripsi:
    Alat penarik bearing dari dalam (inner hole)/ internal blind hole bearing puller model ketok. set 9pcs merk "Impact". Kualitas sangat bagus dan bahan tebal. Alat bantu ini memudahkan dan lebih menghemat waktu mengganti bearing bagi para mekanik profesional ataupun penghobi yang suka bongkar pasang mesin.Ukuran alat untuk lubang bearing: 8-10 mm, 10-12 mm, 12-14 mm, 15-17 mm, 17-20 mm, 20-24 mm, 25-29 mm, 30-32 mm
    atribut:
    • Number of Bearing Puller: 9
  6. Enerpac Hydraulic Ram Puller (Treker Set)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Ram Puller (Treker Set)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 27111712
    • Number of Jaws: 3
  7. TEKIRO Bearing Puller Blind Set (Treker Bearing)
    Mulai

    Rp1.499.900

    TEKIRO Bearing Puller Blind Set (Treker Bearing)
    Deskripsi:
    Long slide chrome finishChrome molybdenum extractorHigh durable hardness
    atribut:
    • Size (pcs): 5
    • Dimension 1 (mm): 390
    • Dimension 2 (mm): 12
  8. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  9. KRISBOW Pilot Bearing Puller (Alat Penarik Laher)
    Mulai

    Rp389.900

    KRISBOW Pilot Bearing Puller (Alat Penarik Laher)
    atribut:
    • Dimensions (LxWxH)(mm): 240x150x50
  10. Toptul Bearing Separator Kit
    Mulai

    Rp429.900

    Toptul Bearing Separator Kit
    Deskripsi:
    Pull out the bearing with the H-type beam and boltsCONTENTS :1x Bearing Separator Set(Capacity 30 - 50mm)1x Bearing Separator Set(Capacity 50 - 75mm)4x Main Rod4x Extension Rod1x Beam1x Central Bolt
  11. monotaro Hub Bearing Puller
    Mulai

    Rp2.799.900

    monotaro Hub Bearing Puller
    Deskripsi:
    It is a manual type that can remove the bearing of the wheel hub, press-fit.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Taper Colors (mm): 24 to 50
    • Compatible Range (mm): 50 to 135
    • Overall Length (mm): 330
    • Breaking Load (t): 1
    • Claw Length (mm): 155
    • Applications: For passenger cars
  12. SKF Hydraulic Puller (Treker)
    Mulai

    Rp40.999.900

    SKF Hydraulic Puller (Treker)
    Deskripsi:
    Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindle
    atribut:
    • Maximum stroke (mm): 80
    • Nominal Working Force (kN): 100
    • Cycle Life Hydraulic Cylinder (kN): Minimum 5000 cycles up to 100
    • Threading Hydraulic Cylinder: UN 1½inchx16tpi
    • Safety Valve Setting Hydraulic Cylinder (kN): 105
    • Carrying Case Dimensions (mm): 580x410x70
    • Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm): 65
    • Width Of Grip, Arms Set 1 (mm): 50-110
    • Claw Height (mm): 8
    • Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm): 115
    • Width Of Grip, Arms Set 2 (mm): 75-170
    • Maximum Reach (mm): 250
    • Shaft Diameter Range (mm): 20-100
  13. TEKIRO Bearing Separator Set (Pemisah Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TEKIRO Bearing Separator Set (Pemisah Bearing)
    Deskripsi:
    Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mm
    atribut:
    • Material: Chrome Vanadium
  14. Barton Tools Bearing Induction Heater Vertical & Horizontal
    Mulai

    Rp25.999.900

    Barton Tools Bearing Induction Heater Vertical & Horizontal
    atribut:
    • Heating Method: Vertical and Horizontal
    • Rated Voltage (V): 220
    • Rated Power (kVA): 3.6
    • Rated Current (A): 15
    • Controls: Manual, Temperature, Time Control
    • Maximum Temperature (°C): 300
    • Heating Rod/Yoke Size (mm): 10x10 (1pc), 30x30 (1pc), 50x50 (1pc)
    • Inside Diameter Range (mm): 20-160
    • Maximum Width (mm): (Vertical) 120, (Horizontal) 175
    • Outer Diameter (mm): <440
    • Packing Dimension (mm): 555x580x415
  15. SKF Combi Kits
    Mulai

    Rp45.999.900

    SKF Combi Kits
    Deskripsi:
    Combi kits Multi-purpose kits for quick and easy mounting and dismounting The SKF TMMK series is designed for the quick and precise mounting and dismounting of deep groove ball bearings from shafts, housings and blind housings. The TMMK 10-35 suits bearings with bore diameters from 10 to 35 mm, whereas the TMMK 20-50 suits bearings with bore diameters from 20 to 50 mm. For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products. Multi-purpose fitting tools enable the mounting of a wide range of bearings and associated items. SKF deep groove ball bearings can be easily removed from blind housings and shafts, using a unique three-armed puller with a sliding hammer. - All parts are clearly arranged in the case for easy selection and identification - The correct combination of impact ring and sleeve helps ensure that mounting forces are not transmitted via the rolling elements of the bearing, minimizing damage to bearing due to incorrect mounting - The impact rings are made of high-impact modified polyamide. The impact sleeves are made of glass fibre-reinforced, high-impact modified polyamide, which is super-tough, strong and lightweight - The dead-blow hammer has nylon faces and is steel-shot loaded for maximum impact. The handle, with comfortable rubber-grip for good handling, absorbs shock and vibration - The claws are especially designed to facilitate a precise fit in the bearing’s raceways, providing good grip and allowing the application of higher dismounting forces - The designation is laser-engraved on the arms allowing easy identification and selection - The springs are colour-coded allowing easy selection and matching - Elastic locking ring results in easy connection of puller arms to spindle - Heavy sliding weight of the sliding hammer generates a high dismounting force
    atribut:
    • Number of Impact Rings: 21
    • Number of Sleeves: 2
    • Impact Ring Bore Diameter (mm): 20-50
    • Impact Ring Outer Diameter (mm): 42-110
    • Dead-blow Hammer: TMFT 36-H
    • Dimensions (mm): 530x110x360
  16. PROTO Bearing Separator Set
    Mulai

    Rp13.999.900

    PROTO Bearing Separator Set
    Deskripsi:
    Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.
    atribut:
    • Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
    • Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
    • Item: Bearing Separator Set
  17. ELORA Standard Puller
    Mulai

    Rp3.599.900

  18. WESTWARD Pilot Bearing Puller
    Mulai

    Rp2.399.900

    WESTWARD Pilot Bearing Puller
    atribut:
    • Item: Pilot Bearing Puller
    • Jaw Reach (inch): 3/4
    • Jaw Spread (inch): 1/2 to 1 1/2
    • Capacity (t): 0.5
    • Jaw Style: Nonreversible
    • Number of Jaws: 2
    • For use with: Jaw Pullers
    • Includes: 4 lb Hammer, Puller
    • Puller Length (inch): 19
    • Screw Size: 5/8 x 18
Daftar Harga puller bearing Terbaru October 2026
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
SKF Strong Back PullersRp18.999.900
Kennedy Mechanical Bearing Separator Set (Treker Bearing)Rp2.999.900
SUPER TOOL Bearing Puller Set Parts (Treker Bearing)Rp1.999.900
ASTRO PRODUCTS Armature Bearing Puller 19mm to 35mmRp769.900
IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)Rp829.900
Enerpac Hydraulic Ram Puller (Treker Set)Rp10.999.900
TEKIRO Bearing Puller Blind Set (Treker Bearing)Rp1.499.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900
KRISBOW Pilot Bearing Puller (Alat Penarik Laher)Rp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait