SKF Hydraulic Puller (Treker)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Maximum stroke (mm)80
Nominal Working Force (kN)100
Cycle Life Hydraulic Cylinder (kN)Minimum 5000 cycles up to 100
Threading Hydraulic CylinderUN 1½inchx16tpi
Safety Valve Setting Hydraulic Cylinder (kN)105
Carrying Case Dimensions (mm)580x410x70
Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm)65
Width Of Grip, Arms Set 1 (mm)50-110
Claw Height (mm)8
Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm)115
Width Of Grip, Arms Set 2 (mm)75-170
Maximum Reach (mm)250
Shaft Diameter Range (mm)20-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced hydraulic puller kit

Contents :
1 x arm-assembly stand
3 x arms, set 1 (TMHP10E-9)
3 x arms, set 2 (TMHP10E-10)
1 x separator set
1 x beam
2 x main rods
2 x extension rods, 125 mm (4.9 in)
1 x hydraulic spindle TMHS 100
2 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)
1 x nosepiece with centre point for hydraulic spindle
Warning
Image may differ from product. See technical specification for details.
Feature
- Versatile kit with two different arm lengths usable in 2-arm or 3-arm configuration and strong back puller
- Effortless dismounting with hydraulic spindle
- Self-locking arms minimise risks of slippage under load
- Spring-loaded centre point allows easy puller centring
- Supplied with two hydraulic spindle extension pieces to allow quick adaptation to required pulling length
- Hydraulic spindle is equipped with safety valve to prevent puller overload

Ulasan Produk

Tidak ada ulasan