SKF Combi Kits

Sebelum PPN:
Rp45.999.900
Spesifikasi
Number of Impact Rings21
Number of Sleeves2
Impact Ring Bore Diameter (mm)20-50
Impact Ring Outer Diameter (mm)42-110
Dead-blow HammerTMFT 36-H
Dimensions (mm)530x110x360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combi kits Multi-purpose kits for quick and easy mounting and dismounting The SKF TMMK series is designed for the quick and precise mounting and dismounting of deep groove ball bearings from shafts, housings and blind housings. The TMMK 10-35 suits bearings with bore diameters from 10 to 35 mm, whereas the TMMK 20-50 suits bearings with bore diameters from 20 to 50 mm. For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products. Multi-purpose fitting tools enable the mounting of a wide range of bearings and associated items. SKF deep groove ball bearings can be easily removed from blind housings and shafts, using a unique three-armed puller with a sliding hammer. - All parts are clearly arranged in the case for easy selection and identification - The correct combination of impact ring and sleeve helps ensure that mounting forces are not transmitted via the rolling elements of the bearing, minimizing damage to bearing due to incorrect mounting - The impact rings are made of high-impact modified polyamide. The impact sleeves are made of glass fibre-reinforced, high-impact modified polyamide, which is super-tough, strong and lightweight - The dead-blow hammer has nylon faces and is steel-shot loaded for maximum impact. The handle, with comfortable rubber-grip for good handling, absorbs shock and vibration - The claws are especially designed to facilitate a precise fit in the bearing’s raceways, providing good grip and allowing the application of higher dismounting forces - The designation is laser-engraved on the arms allowing easy identification and selection - The springs are colour-coded allowing easy selection and matching - Elastic locking ring results in easy connection of puller arms to spindle - Heavy sliding weight of the sliding hammer generates a high dismounting force
Warning
Image may differ from product. See technical specification for details.
Feature
- For selected deep groove bearing the one kit to dismount and mount them
- Allows dismounting bearings from all bearing arrangements
- Easy to select and assemble puller
- Dismounting force generation by hammer or spindle
- Multi-purpose fitting tool included
- Mounting force generation with a dead blow hammer for higher efficiency

Ulasan Produk

Tidak ada ulasan