ASTRO PRODUCTS Armature Bearing Puller 19mm to 35mm

Sebelum PPN:
Rp769.900
Spesifikasi
Claw Reach Length (mm)50
Claw Tip Thickness (mm)5
Compatible Bearing (mm)19 to 35
Handle Length (mm)92
Included AccessoriesHex wrench 5mm x 1
Stroke (mm)Center bolt = 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is an external puller that can be used to remove alternator bearings and other small bearings.
It comes with a bolt to tighten the claws, so it can be firmly fixed to the bearing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait