Beli psychrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Psychrometer
    Mulai

    Rp249.900

    Shinwa Rules Psychrometer
    atribut:
    • Material: Body: Polystyrene resin
    • Type of display Temperature: Bar scale
    • 1 Scale: Thermometer: 1 °C, humidity: -
    • Dimension: 285x84x26mm
    • Temperature Measurement Range: -10 to 50°C
    • Humidity Measurement Range: 0-94%
    • Humidity Pricision: ± 10%
    • Temperature Pricision: ± 1°C
  2. Trivi Whirling Psychrometer
    Mulai

    Rp1.599.900

    Trivi Whirling Psychrometer
    atribut:
    • Accuracy Humidity (%): -5
    • Temperature Accuracy (°C): -1
    • Temperature Range (°C): -5 to +50 to calculate the %RH
  3. REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpoint
    Mulai

    Rp4.299.900

    REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpoint
    atribut:
    • UNSPSC: 31160000
    • Brand: REED INSTRUMENTS
  4. TESTO Digital Psychrometer & Humidity Meter
    Mulai

    Rp5.299.900

    TESTO Digital Psychrometer & Humidity Meter
    Deskripsi:
    These digital psychrometers are compact enough to be carried in a pocket. They have a small profile and are used for on-the-spot humidity measurements indoors and outdoors.
    atribut:
    • UNSPSC: 41112301
    • Ambient Temperature Accuracy (°C): ±0.5
    • Ambient Temperature Accuracy (°F): ±0.9
    • Ambient Temperature Range (°F): -4 to 140
    • Application: HVAC/R
    • Auto Shut-Off: Yes
    • Battery Runtime (hour): 150
    • Battery Type: (3) AAA
    • Bluetooth Enabled: Yes
    • Brand: TESTO
    • Data Hold: No
    • Data Logging: Yes
    • Datalogging: Data Logging
    • Dew Point Temperature Range (°F): -4 to 140
    • Housing Material: Plastic
    • Humidity Accuracy: ±3%
    • Humidity Range: 0% to 100%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: Calibration Protocol; Thermohydrometer Operated Via Smartphone
    • Includes Batteries: Yes
    • Includes Probes: Yes
    • Manufacturer Part Number: 0560 2605 03
    • Maximum Dew Point Temperature (°F): Max of 140
    • Maximum WBGT Temperature (°F): Max of 140
    • Meter Type: Compact Digital Psychrometer and Humidity Meter
    • Operating Temperature Range (°F): -4 to 122
    • Overall Depth (inch): 1 in
    • Overall Height (inch): 10 in
    • Overall Width (inch): 1
    • Probe Design: Compact
    • Probe Diameter (inch): 0.35
    • Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
    • Response Time (s): 45
    • Sensor Type: Capacitance
    • Size (H x W x D) (inch): 10 in x 1 in x 1 in
    • Standards: EU Guideline: 2014/30/EU
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.05
    • Wet Bulb Globe Temperature Range (°F): -4 to 140
    • With Calibration Cert.: No
  5. ZEAL Hydrometer
    Mulai

    Rp10.999.900

    ZEAL Hydrometer
    Deskripsi:
    Zeal Draft Survey Hydrometer Suitable for use in sea or fresh water. The Draft Survey Hydrometer was specially designed in collaboration with S.G.S. Van Bree N.V., Antwerp, member of the Société Générale de Sur- veillance S.A. Geneva, to ensure that when carrying out a Draft Survey on cargo carrying vessels the weight to volume relationship of the supporting water was precisely measured and accurately reported. Not all hydrometers on sale are manufactured to the very high standards of Zeal whose quality is universally relied upon.
    atribut:
    • Range: 0.990/1.040 kg/L @ 15°C 330mm long x 0.0005 divisions
  6. Orlee Masker Earloop Non-Safety
    Rating:
    100% of 100
    (5)
    Mulai

    Rp21.900

    Orlee Masker Earloop Non-Safety
    Deskripsi:
    100% ORIGINALAda emboss bertuliskan orleeMasker kesehatan dengan rekomendasi anjuran kemenkes, sudah mendapatkan ijin produksi dan distribusi dari kementerian kesehatan RI.Terdapat aluminium sheet yang bisa diatur sesuai bentuk hidung.
    atribut:
    • Number of Layer (ply): 3
    • First Layer Material: Spundbound 16gram
    • Second Layer Material: Meltblown 25gram
    • Third Layer Material: Spundbound 30gram
  7. KRAFT TOOL Stone Splitting Wedge
    Mulai

    Rp479.900

    KRAFT TOOL Stone Splitting Wedge
    atribut:
    • UNSPSC: 31160000
    • Application: Drill Hole in Stone and Insert Shims
    • Material: Steel
    • Overall Length (inch): 4 3/4
    • Wedge Type: Splitting Wedge
  8. Jabra Speak 510 MS Speakerphone (Pengeras Suara)
    Mulai

    Rp2.999.900

    Jabra Speak 510 MS Speakerphone (Pengeras Suara)
    Deskripsi:
    -AudioPeak output power 10wattMicrophone type Omni-directionalSignal to noise ratio (SNR) +70dBSpeaker sensitivity, Output sensitivity in Max volume: 0dB Pa/VdCertifications Bluetooth 3.0, CE, FCC, RoHS, REACH-ConnectivityConnectivity Micro USB for ChargingBluetooth standard Bluetooth 3.0Bluetooth range Up to 30mSupported Bluetooth profiles A2DP (v1.2), Hands-free Profile (v1.6), Headset Profile (v1.2), AGHFP (v1.6)PC USB Bluetooth dongle (Jabra Link 360) USB BT audio device/HID dongle. Bluetooth 3.0)-BatteryTalk-time Up to 15hoursStandby time Over 200 days with Automatic power off featureCharging time Approximately 2hours-GeneralSpeakerphone weight 195g/6.88ozWhats in the box Jabra Speak 510 -Pouch -Jabra Link 370 (PC USB Bluetooth dongle comes with Jabra Speak 510+) -Quick Start Guide -Warranty and Warning leaflets
  9. TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp6.299.900

    TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  10. Senseca Soil Thermometer
    Mulai

    Rp6.599.900

    Senseca Soil Thermometer
    Deskripsi:
    Durable stainless steel piercing probe Optimized probe tip design and processing for fast measurement response Backlit three-level display with button flip Battery level indicator, HOLD/Min/Max, and auto power-off functions Innovative, functional case design, robust design, and long battery life
    atribut:
    • Accuracy: -20 to +100°C: ±0.1°C ±1 digit, other ranges: ±0.2% rdg ±2 digits
    • Auto Power OFF: User configurable
    • Battery Life (hour): Typical value >5000 (continuous use, no backlight)
    • Case Material: Impact-Resistant ABS, Polyester (Front Panel)
    • Current Consumption (mA): Approx. 0.4, when using backlight: Approx. 2
    • Display: 3-row LCD display, battery status indicator, shatterproof screen, upside-down display at the push of a button
    • Input: Pt1000
    • Measurement Period (times/s): Approximately 2
    • Measurement Range (°C): -70.0 to +250.0
    • Operating Humidity Range (%RH): 0 to 85 (No Condensation)
    • Operating Temperature Range (°C): -20 to 50
    • Power Supply: 2 x AA Alkaline Batteries (Included)
    • Probe Stem (mm): Φ8x920
    • Probe Stem Material: Stainless Steel
    • Protection Class: IP54
    • Response Time (s): Approximately 4 (At A Water Flow of 0.4m/s) (90%)
  11. YELLOW JACKET Psychrometer
    Mulai

    Rp6.199.900

    YELLOW JACKET Psychrometer
    atribut:
    • UNSPSC: 31160000
  12. Super Sol Karbol Wangi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Super Sol Karbol Wangi
    atribut:
    • Cleaner Form: Liquid
  13. PISCO Vacuum Pad Mounting Screw
    Rating:
    60% of 100
    (1)
    Mulai

    Rp30.900

  14. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  15. TESTO Digital Hygrometer
    Mulai

    Rp3.899.900

    TESTO Digital Hygrometer
    Deskripsi:
    This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants.      The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds. 
    atribut:
    • Dimensions (mm): 60x38x18.5
    • Protection Class: IP20
  16. Hanna Instruments Thermohygrometer with Dewpoint
    Mulai

    Rp9.999.900

    Hanna Instruments Thermohygrometer with Dewpoint
    Deskripsi:
    HI9565 is a portable thermohygrometer designed to provide peak performance in harsh environments. Measurements of temperature, relative humidity, and dew point are made easy with the rugged, water-resistant housing of the meter and durable casing of the HI706023 probe. HI9565 features a programmable auto-off function after 8 or 60 minutes, temperature readings in both Celsius and Fahrenheit, and dew point determination.
    atribut:
    • Automatic Shut-off: User selectable 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: 1.5V AAA (3) / approximately 10,000 hours of continuous use
    • Dew Point Accuracy: +/-2 degree C /+/-4 degree F (50 to 85 % RH and 15 to 40 degree C); +/-4.5 degree C /+/-9 degree F (outside)
    • Dew Point Range: -20.0 to 60.0 degree C / -4.0 to 140.0 degree F
    • Dew Point Resolution: 0.1 degree C / 0.1 degree F
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • Environment Temperature (°C): 0 to 60 (32 to 140 degree F); RH max 98% non-condensing
    • Ordering Information: HI9565 is supplied with HI706023 relative humidity probe, 1.5V AAA batteries (3), and instruction manual.
    • RH Accuracy: +/-2.5% RH (0 to 90% RH); +/-3.5% RH (outside)
    • RH Range: 0.0 to 100.0% RH
    • Weight (g): 196 (6.91 oz.)
  17. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
Daftar Harga psychrometer Terbaru October 2026
Shinwa Rules PsychrometerRp249.900
Trivi Whirling PsychrometerRp1.599.900
REED INSTRUMENTS Psychrometer Digital Wet Bulb DewpointRp4.299.900
TESTO Digital Psychrometer & Humidity MeterRp5.299.900
Green Leaf Jerry Can (Jerigen)Rp14.900
ZEAL HydrometerRp10.999.900
Orlee Masker Earloop Non-SafetyRp21.900
KRAFT TOOL Stone Splitting WedgeRp479.900
Jabra Speak 510 MS Speakerphone (Pengeras Suara)Rp2.999.900
TESTO Material Moisture Meter (Alat Ukur Kelembaban)Rp6.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)