Senseca Soil Thermometer

Sebelum PPN:
Rp6.599.900
Spesifikasi
Accuracy-20 to +100°C: ±0.1°C ±1 digit, other ranges: ±0.2% rdg ±2 digits
Auto Power OFFUser configurable
Battery Life (hour)Typical value >5000 (continuous use, no backlight)
Case MaterialImpact-Resistant ABS, Polyester (Front Panel)
Current Consumption (mA)Approx. 0.4, when using backlight: Approx. 2
Display3-row LCD display, battery status indicator, shatterproof screen, upside-down display at the push of a button
InputPt1000
Measurement Period (times/s)Approximately 2
Measurement Range (°C)-70.0 to +250.0
Operating Humidity Range (%RH)0 to 85 (No Condensation)
Operating Temperature Range (°C)-20 to 50
Power Supply2 x AA Alkaline Batteries (Included)
Probe Stem (mm)Φ8x920
Probe Stem MaterialStainless Steel
Protection ClassIP54
Response Time (s)Approximately 4 (At A Water Flow of 0.4m/s) (90%)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable stainless steel piercing probe
Optimized probe tip design and processing for fast measurement response
Backlit three-level display with button flip
Battery level indicator, HOLD/Min/Max, and auto power-off functions
Innovative, functional case design, robust design, and long battery life

Ulasan Produk

Tidak ada ulasan

Halaman Terkait